Microcaps Disposable Micropipettes, Glass, 0.5 µL; 100/Pk

Representative image only.

Microcaps Disposable Micropipettes, Glass, 0.5 µL; 100/Pk

Microcaps | Mfr: 1-000-0005| Item: 0795005

Fast, safe, clean, and accurate way to transfer liquids in micro quantities

₹6,200.00INR / Pkg of 100

₹6,200.00INR / Pkg of 100

Buy It Together

Current Item

Microcaps Disposable Micropipettes, Glass, 0.5 µL; 100/Pk
Microcaps Disposable Micropipettes, Glass, 0.5 µL; 100/Pk
0795005

₹6,200.00INR / Pkg of 100
+
Microcaps Bulb Assembly for Disposable Micropipettes
6115154

₹610.00INR / Each
=
Total Price 6810.00 ADD 2 ITEMS TO CART
Product Description

Includes

100 Microcaps and 1 bulb assembly.

Key Features

  • Accurate to ±1% of rated volume
  • 3 month warranty

More About this Item

Microcaps® are a fast, safe, clean, and accurate way to transfer liquids in micro quantities. They are precision-bore glass capillary tubes, cut to predetermined lengths, so volumes are constant and precise. Using a Microcap is simple. Capillary action draws the fluid into the tube and a squeeze of the bulb will dispense it.

3 Month Warranty
Specifications
  • SterileNo
  • Max Volume (µL)0.5
  • Accuracy (%)±1.00%
  • Overall Length (InchShort)1.25
  • Overall Length (mm)32
  • Tip Inside Diameter (ID) (mm)0.141
  • Body MaterialGlass
  • DescriptionDisposable Micropipettes, Glass, 0.5 µL; 100/Pk
  • Warranty3 month
Reviews
Q&A