Mettler Toledo Crucible, Platinum, 150 uL; 4/PK

Representative image only.

Mettler Toledo Crucible, Platinum, 150 uL; 4/PK

Mettler Toledo | Mfr: 24126| Item: 2575740

Provides outstanding thermal analysis for a variety samples

₹744,000.00INR / Pkg of 4

₹744,000.00INR / Pkg of 4
Product Description

Includes

Lid.

Key Features

  • Large volume crucibles offer increase the sensitivity
  • Low mass crucibles push the resolution to the limit
  • No reactions between sample and crucible caused by impure materials
  • Designed to guarantee high thermal conductivity and dimensional stability
  • Recommended for TGA/DSC or TGA measurements at temperatures above 640 °C

More About this Item

These crucibles are designed for use in Differential Scanning Calorimetry (DSC) and Thermogravimetric Analysis (TGA) to ensure accurate thermal analysis by preventing direct contact between the sample and the sensor, avoiding sensor contamination.

Available in various sizes and materials, they support a wide range of applications, including high-pressure tests, polymer melting, crystallization, and glass transition studies, helping you achieve optimal results in thermal measurements.

Specifications
  • MaterialPlatinum
  • Capacity (mL)0.15
  • Overall Height (mm)4.2
  • Bottom Outside Diameter (mm)7.3
  • DescriptionCrucible, Platinum, 150 uL; 4/PK
Reviews
Q&A