Mettler Toledo Crucible, Gold, 40 uL; 6/PK

Representative image only.

Mettler Toledo Crucible, Gold, 40 uL; 6/PK

Mettler Toledo | Mfr: 27220| Item: 2575745

Provides outstanding thermal analysis for a variety samples

₹631,000.00INR / Pkg of 6

₹631,000.00INR / Pkg of 6
Product Description

Includes

Lid.

Key Features

  • Large volume crucibles offer increase the sensitivity
  • Low mass crucibles push the resolution to the limit
  • No reactions between sample and crucible caused by impure materials
  • Designed to guarantee high thermal conductivity and dimensional stability
  • Ideal for DSC measurements between 500 and 700 °C
  • Chemically resistant
  • Maximum permitted pressure is 0.25 Mpa
  • Can be hermetically sealed by cold welding

More About this Item

These crucibles are designed for use in Differential Scanning Calorimetry (DSC) and Thermogravimetric Analysis (TGA) to ensure accurate thermal analysis by preventing direct contact between the sample and the sensor, avoiding sensor contamination.

Available in various sizes and materials, they support a wide range of applications, including high-pressure tests, polymer melting, crystallization, and glass transition studies, helping you achieve optimal results in thermal measurements.

Specifications
  • MaterialGold
  • Capacity (mL)0.04
  • Cap TypeLid
  • Cap MaterialGold
  • Overall Height (mm)1.65
  • Bottom Outside Diameter (mm)6
  • DescriptionCrucible, Gold, 40 uL; 6/PK
Reviews
Q&A