Mettler Toledo Crucible, Aluminum Oxide, 900 uL; 4/PK

Representative image only.

Mettler Toledo Crucible, Aluminum Oxide, 900 uL; 4/PK

Mettler Toledo | Mfr: 51119960| Item: 2575759

Provides outstanding thermal analysis for a variety samples

₹181,000.00INR / Pkg of 4

₹181,000.00INR / Pkg of 4
Product Description

Includes

Lid.

Key Features

  • Large volume crucibles offer increase the sensitivity
  • Low mass crucibles push the resolution to the limit
  • No reactions between sample and crucible caused by impure materials
  • Designed to guarantee high thermal conductivity and dimensional stability
  • Recommended for TGA measurements up to 1600 °C
  • Flat base ensures excellent thermal contact ideal for DSC measurements
  • Can be reused after cleaning

More About this Item

These crucibles are designed for use in Differential Scanning Calorimetry (DSC) and Thermogravimetric Analysis (TGA) to ensure accurate thermal analysis by preventing direct contact between the sample and the sensor, avoiding sensor contamination.

Available in various sizes and materials, they support a wide range of applications, including high-pressure tests, polymer melting, crystallization, and glass transition studies, helping you achieve optimal results in thermal measurements.

Specifications
  • MaterialAluminum Oxide
  • Capacity (mL)0.9
  • Cap TypeLid
  • Cap MaterialAluminum oxide
  • Overall Height (mm)10
  • Bottom Outside Diameter (mm)12
  • DescriptionCrucible, Aluminum Oxide, 900 uL; 4/PK
Reviews
Q&A