Mettler Toledo Crucible, Aluminum Oxide, 150 uL; 20/PK

Representative image only.

Mettler Toledo Crucible, Aluminum Oxide, 150 uL; 20/PK

Mettler Toledo | Mfr: 24124| Item: 2575739

Provides outstanding thermal analysis for a variety samples

₹301,000.00INR / Pkg of 20

₹301,000.00INR / Pkg of 20
Product Description

Includes

Lid.

Key Features

  • Large volume crucibles offer increase the sensitivity
  • Low mass crucibles push the resolution to the limit
  • No reactions between sample and crucible caused by impure materials
  • Designed to guarantee high thermal conductivity and dimensional stability
  • Recommended for TGA/DSC measurements at temperatures above 600 °C

More About this Item

These crucibles are designed for use in Differential Scanning Calorimetry (DSC) and Thermogravimetric Analysis (TGA) to ensure accurate thermal analysis by preventing direct contact between the sample and the sensor, avoiding sensor contamination.

Available in various sizes and materials, they support a wide range of applications, including high-pressure tests, polymer melting, crystallization, and glass transition studies, helping you achieve optimal results in thermal measurements.

Specifications
  • MaterialAluminum Oxide
  • Capacity (mL)0.15
  • Cap TypeLid
  • Cap MaterialAluminum Oxide
  • Overall Height (mm)4.5
  • Bottom Outside Diameter (mm)8
Reviews
Q&A