Metro Carts BC2030-3DMB Deep-Ledge Utility Cart, 3 Shelf, 21.5x41x32.75", 400 lbs Cap

Representative image only.

Metro Carts BC2030-3DMB Deep-Ledge Utility Cart, 3 Shelf, 21.5x41x32.75", 400 lbs Cap

Metro Carts | Mfr: BC2030-3DMB| Item: 4730018

Shelves feature a deep, 2 3/4” lip to contain spills

₹75,700.00INR / Each

₹75,700.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

These carts are fabricated from a tough, high-density polyethylene and provide an excellent chemical resistance to most substances, including most acids and bases. The two- and three-shelf carts have been manufactured with Microban®, an antimicrobial product that protects shelves from bacteria, mold, and mildew.
Shelves are smooth and easily wipe clean. The middle shelves of the three- and four-shelf model adjusts at 1" increments. All models come with 5" -dia swivel casters.

1 Year Warranty
Specifications
  • Shelf Length (in)21
  • Shelf Width (in)32
  • Shelf Length (cm)53.34
  • Shelf Width (cm)81.28
  • Number of Shelves3
  • Capacity (lbs)400
  • Capacity (kg)181
  • DescriptionDeep-Ledge Utility Cart, 3 Shelf, 21.5x41x32.75", 400 lbs Cap
  • Warranty1 Year
Reviews
Q&A