Meta 1963-48-011- Unisex Twill Lab Coat, White, 40" L, X-Large

Representative image only.

Meta 1963-48-011- Unisex Twill Lab Coat, White, 40" L, X-Large

Meta | Mfr: 1963-011-48| Item: 8646826

Fabric features soil release properties for easier washing

₹9,500.00INR / Each

₹9,500.00INR / Each
Product Description

More About this Item

Coats are made of 65% polyester, 35% cotton, fine line twill with a pleated back and sewn down belt for a tailored look. Lab coats are generously cut with double-sewn cuffs to extend sleeve lengths as necessary. Lab coats are equipped with two lower pockets, one chest pocket with pen divider, and two interior pockets — carry objects where it is most comfortable for you. Side slits allow access to clothing underneath lab coat. Unisex.

Specifications
  • Length (in)38
  • Length (cm)96.52
  • MaterialPolyester / Cotton
  • SizeX-Large
  • ColorWhite
  • DescriptionUnisex Twill Lab Coat, White, 40" L, X-Large
Reviews
Q&A