Meiji Techno MX4200L Economical Compound Microscope Binocular; 4x/10x/40x/1000x; 110-240 V

Representative image only.

Meiji Techno MX4200L Economical Compound Microscope Binocular; 4x/10x/40x/1000x; 110-240 V

Meiji Techno | Mfr: MT4200L| Item: 4840001

Infinity-corrected optical system design for high-image quality, contrast, and flatness of field

Call For Price

Call For Price

Buy It Together

Current Item

Meiji Techno MX4200L Economical Compound Microscope Binocular; 4x/10x/40x/1000x; 110-240 V
Meiji Techno MX4200L Economical Compound Microscope Binocular; 4x/10x/40x/1000x; 110-240 V
4840001

Call For Price
+ =
Total Price 79800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Smooth-operating, ball-bearing quintuple nosepiece provides effortless objective changes
  • Wide ceramic-coated stage for smooth exchange of specimens
  • Limited Lifetime Warranty

More About this Item

Economical Compound Microscopes
These economical microscopes with S. Plan optics are ideal for education and research laboratory applications. Feature LED illumination and comfortable siedentopf viewing heads with 23.2-mm eyetubes, and F.N. 20, KHW10X widefield eyepieces.
What’s included: Abbe 1.25 N.A. condenser in dovetail mount, 4x/10x/40x/100x oil objectives, S. Plan objectives, auto-voltage sensing power supply, 6-ft detachable power cord, green filter, dust cover, and immersion oil.

Limited Lifetime Warranty
Specifications
  • Magnification4x/10x/40x/100x
  • Maximum Magnification1000x
  • Head ConfigurationBinocular
  • ObjectivesSemi-plan
  • Eyepiece Diameter (mm)23.2
  • Eyepiece Magnification10x
  • Stage Dimensions171 x 115 mm
  • Illuminator(s)LED
  • Power (VAC)100 to 240
  • DescriptionEconomical Compound Microscope Binocular; 4x/10x/40x/1000x; 110-240 V
  • WarrantyLTD Life Time
Reviews
Q&A