Marsh Bellofram 960-161-000 High-Flow Regulator, 2 to 150 psi, 80 scfm

Representative image only.

Marsh Bellofram 960-161-000 High-Flow Regulator, 2 to 150 psi, 80 scfm

Bellofram | Mfr: 960-161-000| Item: 6882568

Flow capacity to 80 scfm!

₹38,300.00INR / Each

₹38,300.00INR / Each

Buy It Together

Current Item

Marsh Bellofram 960-161-000 High-Flow Regulator, 2 to 150 psi, 80 scfm
Marsh Bellofram 960-161-000 High-Flow Regulator, 2 to 150 psi, 80 scfm
6882568

₹38,300.00INR / Each
+ =
Total Price 67200.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Responds to minute changes in pressure
  • Diaphragm constructed of Buna-N and polyester- designed for millions of cycles
  • 18 month warranty

More About this Item

These Type 70 regulators are specifically designed for applications that require substantial flow capacity and accurate pressure controls. Downstream pressure can be set within 0.25" of water column and is accurately maintained under varying flow conditions with the help of an aspirator tube, which adjusts the air supply in accordance with the flow velocity. A balanced supply valve, using a rolling diaphragm, makes the regulator virtually immune to changes in supply pressure. Quality materials ensure long, trouble-free operation in the most difficult industrial environments. The precision die-cast aluminum housing is finished with vinyl paint, which resists scratching, weathering, and other physical wear. Regulators are pressure-tested and chrome-plated for corrosion resistance.

18 Month WarrantyISO9001:2000 Certified Supplier
Specifications
  • Min Exhaust Flow Rate (SCFM)4
  • Forward Flow Capacity (SCFM)Up to 80
  • Forward Flow Capacity (LPM)Up to 2266
  • Outlet Connections1/2" NPT(F)
  • Min Operating Temperature (° F)-40
  • Max Operating Temperature (° F)200
  • Min Operating Temperature (° C)-40
  • Max Operating Temperature (° C)93
  • Supply Pressure Effect0.025 psi per 25 psi
  • Max Supply Pressure (PSI)250
  • Sensitivity (in H₂O)1/4
  • Bleed Rate (SCFH)12.5
  • Control Range (low) (PSI)2
  • Control Range (high) (PSI)150
  • Process Connection NPT(F) (in)1/2
  • DescriptionHigh-Flow Regulator, 2 to 150 psi, 80 scfm
  • Warranty18 months
Reviews
Q&A