Mark-10 MR51-12 Torque Sensor, 12 lbFin / 1 lbFft / 192 ozFin / 135 Ncm / 1.35 Nm

Representative image only.

Mark-10 MR51-12 Torque Sensor, 12 lbFin / 1 lbFft / 192 ozFin / 135 Ncm / 1.35 Nm

Mark-10 | Mfr: MR51-12| Item: 2530233

Outstanding overload protection

₹261,000.00INR / Each

₹261,000.00INR / Each

Buy It Together

Current Item

Mark-10 MR51-12 Torque Sensor, 12 lbFin / 1 lbFft / 192 ozFin / 135 Ncm / 1.35 Nm
Mark-10 MR51-12 Torque Sensor, 12 lbFin / 1 lbFft / 192 ozFin / 135 Ncm / 1.35 Nm
2530233

₹261,000.00INR / Each
+ =
Total Price 307700.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Interchangeable chucks (order separately)
  • Warranty: 3 years
  • Outstanding overload protection
  • Interchangeable chucks (order separately)
  • Warranty: 3 years

More About this Item

A great solution for general bi-directional torque testing applications requiring different sample sizes. Three interchangeable chuck capacities and bit holder are available separately.

A great solution for general bi-directional torque testing applications requiring different sample sizes. Three interchangeable chuck capacities and bit holder are available separately.

Conformite Europeenne3 Year Warranty
Specifications
  • Capacity (oz-in)192
  • Capacity (lb-in)12
  • Resolution (oz-in)0.1
  • Resolution (lb-in)0.005
  • Resolution (N-cm)0.1
  • Accuracy±0.20% of full scale + indicator
  • DescriptionPlug & Test Universal Torque Sensor, Interchange Grips; 135 N cm
Reviews
Q&A