Mark-10 MR02-2000 Force Sensor, 2000 lbF / 32000 ozF / 1000 kgF / 10000 N / 10 kN

Representative image only.

Mark-10 MR02-2000 Force Sensor, 2000 lbF / 32000 ozF / 1000 kgF / 10000 N / 10 kN

Mark-10 | Mfr: MR02-2000| Item: 2530219

Small size

₹249,000.00INR / Each

₹249,000.00INR / Each
Product Description

Key Features

  • Stainless steel construction
  • Weight: 0.4 lb (0.2 kg)
  • Warranty: 3 years
  • Small size
  • Stainless steel construction
  • Weight: 0.4 lb (0.2 kg)
  • Warranty: 3 years

More About this Item

Compact and rugged, the R02 is ideal for heavy duty applications with space constraints for compressive load testing.

Compact and rugged, the R02 is ideal for heavy duty applications with space constraints for compressive load testing.

Conformite Europeenne3 Year Warranty
Specifications
  • Capacity (lbs)2000
  • Capacity (kg)1000
  • Capacity (Newtons)10000
  • Resolution (lbs)1
  • Resolution (kg)0.5
  • Resolution (Newtons)5
  • Accuracy±0.5% of full scale + indicator
  • DescriptionPlug & Test Compression Force Sensor; 10000 N
Reviews
Q&A