MadgeTech VTMS Data Logger with 30 mL Glycol Bottle and Type-K Thermocouple

Representative image only.

MadgeTech VTMS Data Logger with 30 mL Glycol Bottle and Type-K Thermocouple

MadgeTech | Mfr: VTMS| Item: 1801401

Ensure the safety and integrity of critical research products

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

MadgeTech VTMS Data Logger with 30 mL Glycol Bottle and Type-K Thermocouple
MadgeTech VTMS Data Logger with 30 mL Glycol Bottle and Type-K Thermocouple
1801401

Call For Price
+ =
Total Price 44700.00 ADD 2 ITEMS TO CART
Product Description

Includes

RFTCTemp2000A data logger, type K thermocouple probe with 36" (1-m) cable, 30-mL glycol bottle, NIST-traceable certificate of calibration supplied by the manufacturer, 9 V lithium battery, and AC wall-mounted adapter.

Key Features

  • Wireless two-way communication with PC reduces downtime — no need to disconnect data logger from the refrigerator or freezer
  • View current temperature, minimum and maximum, and average on the LCD for real-time spot checks
  • Audible and visible alarms, and e-mail or text notifications alert personnel when high or low temperature limits are exceeded
  • Wireless RF receiver (18003-68) with MadgeTech 4.0 software required for use

More About this Item

Programmable trigger settings allow data logging function to be activated only when a set temperature is reached. Software shows data and analysis in multiple formats, exports data to Excel®, annotates data, and supports instrument calibration. The VTMS includes the RFTCTemp2000A data logger, which accepts any type J, K, T, E, R, S, B, or N thermocouples with mini-connectors.

Conformite EuropeenneNIST Traceable Calibration1 Year Warranty
Specifications
  • Number of Channels1
  • Max Temperature (° F)140
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° C)60
  • Temperature Resolution (° F)0.18
  • Temperature Accuracy (° F)±0.18 (32 to 131)
  • Temperature Resolution (° C)0.1
  • Temperature Accuracy (° C)±0.1 (0 to 55)
  • Sampling Rate1 per second to 1 per 24 hours
  • Memory Size16,128 readings per channel
  • Max Operating Temperature (° F)140
  • Min Operating Temperature (° F)-4
  • Battery Life3 years at 1-minute sampling rate
  • Battery Type1 9V lithium (included)
  • Display Type4-line LCD
  • Height (in)3 1/2
  • Width (in)3
  • Depth (in)1
  • Height (cm)8.9
  • Width (cm)7.6
  • Depth (cm)2.4
  • DescriptionData Logger with 30 mL Glycol Bottle and Type-K Thermocouple
Reviews
Q&A