MadgeTech TEMP1000IS Submersible Intrinsically Safe Temperature Recorder

Representative image only.

MadgeTech TEMP1000IS Submersible Intrinsically Safe Temperature Recorder

MadgeTech | Mfr: TEMP1000IS| Item: 1800321

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

MadgeTech TEMP1000IS Submersible Intrinsically Safe Temperature Recorder
MadgeTech TEMP1000IS Submersible Intrinsically Safe Temperature Recorder
1800321

Call For Price
+ +
MadgeTech IFC200 Interface cable for Standard Series
1800212

₹31,100.00INR / Each
=
Total Price 75800.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • The MicroTemp is a miniature, submersible, self contained temperature recorder. 2.6" tall and 0.7" in diameter, this recorder can easily fit into the smallest spaces. Its food grade stainless steel casing makes it inert to most common fluids and gasses.

    FEATURES
  • Only 2.6" x 0.7" in size
  • Reusable
  • Submersible to 150 feet
  • Programmable start time
  • Real time operation
  • NIST traceable
  • User friendly
  • 1 year warranty
  • More About this Item

    The MH1000 series data loggers can be started and stopped directly from a personal computer and its small size allows it to fit almost anywhere. Data retrieval is quick and easy. Simply plug a logger into an empty COM port and our user-friendly software allows data to be examined, exported and printed.

    FEATURES

    • Real-time operation
    • Low cost
    • User-friendly
    • Battery powered - user replaceable
    • Programmable start time
    • Small size
    • Non-volatile solid state memory
    • Readings selectable 1 every 2 sec to 1 every 12 hours

    1 Year Warranty
    Specifications
    • Number of Channels1
    • Input TypeTemperature
    • Max Temperature (° F)176
    • Min Temperature (° F)-40
    • Min Temperature (° C)-40
    • Max Temperature (° C)80
    • Temperature Resolution (° F)0.018
    • Temperature Resolution (° C)0.01
    • Temperature Accuracy (° C)0.5
    • Sampling Rate1 per 2 sec to 1 per 12 hrs
    • Memory Size32767
    • Battery Life2 years
    • Height (in)2 21/32
    • Diameter (in)0.97
    • DescriptionSubmersible Intrinsically Safe Temperature Recorder
    • Warranty1 year
    Reviews
    Q&A