MadgeTech RHTemp101A Temperature and Relative Humidity Extended-Life Data Logger

Representative image only.

MadgeTech RHTemp101A Temperature and Relative Humidity Extended-Life Data Logger

MadgeTech | Mfr: RHTEMP101A| Item: 7000102

10-year battery life for long-term, maintenance-free operation in the field

Call For Price

for an additional
₹40,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

MadgeTech RHTemp101A Temperature and Relative Humidity Extended-Life Data Logger
MadgeTech RHTemp101A Temperature and Relative Humidity Extended-Life Data Logger
7000102

Call For Price
+ + +
MadgeTech IFC200 Interface cable for Standard Series
1800212

₹31,100.00INR / Each
+ =
Total Price 71400.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Real-time recording with 1-second reading rate
  • Programmable high and low limits; alarm is activated when parameter reaches or exceeds set limits
  • Red/green LEDs indicate logging, start mode, low battery, full memory, and alarm condition
  • Ultrahigh-speed download capability
  • Software package (required) provides easy setup, operation, and data download for later analysis
  • Multiple start/stop mode lets you start and stop the device multiple times without having to download data or communicate with a PC
  • ABS plastic case handles temperatures from –40 to 176°F (–40 to 80°C)
  • Optional memory wrap function and password protection
  • 1 year warranty

More About this Item

Monitors pressure, humidity, and temperature levels in clean rooms, warehouses, storage rooms, and restoration projects.

RHTemp101A Temperature/Humidity Data Logger features a highly precise RTD temperature sensing element and an internal semiconductor for humidity measurements.

1 Year Warranty
Specifications
  • Number of Channels1
  • Input TypeTemperature and humidity
  • Max Temperature (° F)175
  • Min Temperature (° F)-40
  • Max Temperature (° C)80
  • Min Temperature (° C)-40
  • Temperature Resolution (° F)0.018
  • Temperature Accuracy (° F)±0.9
  • Temperature Resolution (° C)0.01
  • Temperature Accuracy (° C)±0.5
  • Max Humidity RH (RH)95
  • Min Humidity RH (RH)0
  • Humidity Resolution (%)0.1
  • Humidity Accuracy±3% RH (±2% RH typical @ 77°F/25°C)
  • Sampling Rate1 second up to 24 hours
  • Memory Size500,000 readings; 250,000 readings in multiple start/stop mode
  • AlarmTemperature alarm with user-programmable high/low limits
  • ConnectionsUSB (115.200 baud rate); Requires separate IF200 interface package.
  • Battery Life10 years typical life at a 15-minute reading rate
  • Battery Type1 3.6V Lithium (included)
  • Length (in)2 1/4
  • Height (in)1 3/8
  • Width (in)5/8
  • Height (cm)5.6
  • Width (cm)3.6
  • Depth (cm)1.6
  • DescriptionTemperature and Relative Humidity Extended-Life Data Logger
  • Warranty1 year
Reviews
Q&A