MadgeTech RFTCTemp2000A Wireless Datalogger for Thermocouples, mini connector

Representative image only.

MadgeTech RFTCTemp2000A Wireless Datalogger for Thermocouples, mini connector

MadgeTech | Mfr: RFTCTEMP2000A-MP| Item: 1801301

Two-way wireless communication eliminates need to retrieve logger for maintenance

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

MadgeTech RFTCTemp2000A Wireless Datalogger for Thermocouples, mini connector
MadgeTech RFTCTemp2000A Wireless Datalogger for Thermocouples, mini connector
1801301

Call For Price
+ =
Total Price 44700.00 ADD 2 ITEMS TO CART
Product Description

Includes

mounting base, and 9 V lithium battery.

Key Features

  • Data can stream live to a PC or transmit in batch form to accommodate any application
  • Programmable triggers collect data only when temperature exceeds the setpoint to preserve memory
  • Four-line LCD shows current reading and statistics for spot checks
  • 1 year warranty

More About this Item

Required UHF transceiver (18003-68) communicates with logger up to 500-ft away indoors, allowing PC control from across the room or from another room. Alarms for temperature include audible and visible alerts from the data logger, and alarm messages via the software in email or SMS text form. Wireless data loggers can be used as standalone items or in concert with up to 63 other loggers per transceiver for an integrated system. Use the software included with the transceiver to program and calibrate the logger, download data, analyze with statistics, and export to Microsoft Excel®.

Thermocouple Wireless Data Logger (18013-01) measures ambient temperature with an internal sensor, and remote temperature with any thermocouple having the correct connector (not included). Select model 18013-01 for the standard miniconnector (SMP).

Conformite Europeenne1 Year Warranty
Specifications
  • Number of Channels2
  • Input TypeTemperature (J, K, T, E, R, S, B, or N thermocouple)
  • Max Temperature (° F)140
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° C)60
  • Temperature Resolution (° F)0.18
  • Temperature Accuracy (° F)±0.9 (32 to 131)
  • Temperature Resolution (° C)0.1
  • Temperature Accuracy (° C)±0.5 (0 to 55)
  • Memory Size16,128 readings per channel
  • InterfaceUSB
  • ConnectionsThermocouple miniconnector
  • Battery Life±0.6% + 3 digits
  • Battery Type1 9V lithium (included)
  • Display Type4-line LCD
  • Length (in)3
  • Height (in)3 1/2
  • Width (in)1
  • Length (cm)7.6
  • Height (cm)8.9
  • Width (cm)2.4
  • DescriptionWireless Datalogger for Thermocouples, mini connector
  • Warranty1 year
Reviews
Q&A