MadgeTech PROCESS101A 20MA Process Data Logger with 10 Year Battery; 20 mA

Representative image only.

MadgeTech PROCESS101A 20MA Process Data Logger with 10 Year Battery; 20 mA

MadgeTech | Mfr: PROCESS101A 20MA| Item: 7000248

10-year battery life for long-term, maintenance-free operation in the field

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

MadgeTech PROCESS101A 20MA Process Data Logger with 10 Year Battery; 20 mA
MadgeTech PROCESS101A 20MA Process Data Logger with 10 Year Battery; 20 mA
7000248

Call For Price
+ =
Total Price 44700.00 ADD 2 ITEMS TO CART
Product Description

Includes

3.6 V lithium battery.

Key Features

  • Real-time recording, or 4 Hz to 1 reading per day sampling range
  • Programmable high and low limits; alarm is activated when parameter reaches or exceeds set limits
  • Red/green LEDs indicate logging, start mode, low battery, full memory, and alarm condition
  • Software package (required) provides easy setup, operation, and ultrahigh-speed data download for later analysis
  • Multiple start/stop mode lets you start and stop the device multiple times without having to download data or communicate with a PC
  • ABS plastic case handles temperatures from –40 to 176°F (–40 to 80°C)
  • Optional memory wrap function and password protection
  • 1 year warranty

More About this Item

The low-cost, high-performance Process101A current data loggers feature a huge memory capacity of 1,000,000 readings (333,000 in multiple start/stop mode). Three input range options provide the best accuracy and resolution for your application needs. Units have wire terminals to accept positive, negative, and ground connections.

1 Year Warranty
Specifications
  • Number of Channels1
  • Input TypeCurrent
  • Max Current (ADC)0.03
  • Min Current (ADC)-0.002
  • Max Current (AAC)0.03
  • Min Current (AAC)-0.002
  • Current Resolution (AAC)0.5 μA
  • Current Accuracy (AAC)±0.05% full-scale
  • Sampling Rate4 Hz up to 24 hours
  • Memory Size1,000,000 readings (333,000 in multiple start/stop mode) with configurable memory wrap
  • InterfaceUSB (115,200 baud rate). Requires separate interface package 18002-12.
  • AlarmTemperature alarm with user-programmable high/low limits
  • Battery Life10 years typical life at a 15-minute reading rate
  • Battery Type1 3.6V Lithium (included)
  • Length (in)1 3/8
  • Height (in)2 3/16
  • Width (in)5/8
  • Length (cm)3.6
  • Height (cm)5.6
  • Width (cm)1.6
  • DescriptionProcess Data Logger with 10 Year Battery; 20 mA
  • Warranty1 year
Reviews
Q&A