MadgeTech HiTemp140X2-TD-PT-1 High-Temperature Data Logger, 2"L & 24"+1" sheath probes

Representative image only.

MadgeTech HiTemp140X2-TD-PT-1 High-Temperature Data Logger, 2"L & 24"+1" sheath probes

MadgeTech | Mfr: HITEMP140X2-TD-PT-1| Item: 1801015

A variety of probe options to suit any high-temperature application

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

MadgeTech HiTemp140X2-TD-PT-1 High-Temperature Data Logger, 2"L & 24"+1" sheath probes
MadgeTech HiTemp140X2-TD-PT-1 High-Temperature Data Logger, 2"L & 24"+1" sheath probes
1801015

Call For Price
+ =
Total Price 44700.00 ADD 2 ITEMS TO CART
Product Description

Includes

3.6 V lithium battery.

Key Features

  • Submersible IP68 rating handles humid, washdown, and liquid environments
  • Program start/stop times and trigger settings, and download data with MadgeTech 4 software (one docking station required)
  • Stream data live to PC for real-time monitoring or save readings on internal memory to download in batches
  • Password protection provides added security to prevent device tampering
  • 1 year warranty

More About this Item

Bendable RTD Probe is clad in stainless steel. The cable can be bent, angled, and coiled while the probe is sheathed in a sharp tip suitable for insertion.

Fast response RTD Probe is rigid stainless steel. Probe is intended for harsh ambient environments.

1 Year WarrantyIP68 Rated
Specifications
  • Number of Channels2
  • Input TypeTemperature
  • Max Temperature (° F)500
  • Min Temperature (° F)-328
  • Max Temperature (° C)260
  • Min Temperature (° C)-200
  • Temperature Resolution (° F)0.02
  • Temperature Accuracy (° F)±0.18
  • Temperature Resolution (° C)0.01
  • Temperature Accuracy (° C)±0.1
  • Memory Size32,767 readings
  • Battery Life1 year typical at 1-minute sampling rate
  • Battery Type1 3.6V lithium (included)
  • Length (in)1 7/8
  • Height (in)1
  • Width (in)1
  • Length (cm)4.8
  • Height (cm)2.5
  • Width (cm)2.5
  • DescriptionHigh-Temperature Data Logger, 2"L & 24"+1" sheath probes
  • Warranty1 year
Reviews
Q&A