MadgeTech HiTemp140X2-FP-PT-5 High-Temperature Data Logger, 72"L & 24"+5" sheath probes

Representative image only.

MadgeTech HiTemp140X2-FP-PT-5 High-Temperature Data Logger, 72"L & 24"+5" sheath probes

MadgeTech | Mfr: HITEMP140X2-FP-72-PT-5| Item: 1801013

A variety of probe options to suit any high-temperature application

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

MadgeTech HiTemp140X2-FP-PT-5 High-Temperature Data Logger, 72"L & 24"+5" sheath probes
MadgeTech HiTemp140X2-FP-PT-5 High-Temperature Data Logger, 72"L & 24"+5" sheath probes
1801013

Call For Price
+ =
Total Price 44700.00 ADD 2 ITEMS TO CART
Product Description

Includes

3.6 V lithium battery.

Key Features

  • Submersible IP68 rating handles humid, washdown, and liquid environments
  • Program start/stop times and trigger settings, and download data with MadgeTech 4 software (one docking station required)
  • Stream data live to PC for real-time monitoring or save readings on internal memory to download in batches
  • Password protection provides added security to prevent device tampering
  • 1 year warranty

More About this Item

Flexible RTD Probe is coated in PFA and compatible with the MicroDisc probe attachment (18006-04) for surface measurements. The narrow design fits into test tubes, vials, and other small spaces.

Bendable RTD Probe is clad in stainless steel. The cable can be bent, angled, and coiled while the probe is sheathed in a sharp tip suitable for insertion.

1 Year WarrantyIP68 Rated
Specifications
  • Number of Channels2
  • Input TypeTemperature
  • Max Temperature (° F)662
  • Min Temperature (° F)-328
  • Max Temperature (° C)350
  • Min Temperature (° C)-200
  • Temperature Resolution (° F)0.02
  • Temperature Accuracy (° F)±0.18
  • Temperature Resolution (° C)0.01
  • Temperature Accuracy (° C)±0.1
  • Memory Size32,767 readings
  • Battery Life1 year typical at 1-minute sampling rate
  • Battery Type1 3.6V lithium (included)
  • Length (in)1 7/8
  • Height (in)1
  • Width (in)1
  • Length (cm)4.8
  • Height (cm)2.5
  • Width (cm)2.5
  • DescriptionHigh-Temperature Data Logger, 72"L & 24"+5" sheath probes
  • Warranty1 year
Reviews
Q&A