MadgeTech HiTemp140X2-FP High-Temperature Data Logger, dual 72"L probes

Representative image only.

MadgeTech HiTemp140X2-FP High-Temperature Data Logger, dual 72"L probes

MadgeTech | Mfr: HITEMP140X2-FP-72| Item: 1801011

A variety of probe options to suit any high-temperature application

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

MadgeTech HiTemp140X2-FP High-Temperature Data Logger, dual 72"L probes
MadgeTech HiTemp140X2-FP High-Temperature Data Logger, dual 72"L probes
1801011

Call For Price
+ =
Total Price 44700.00 ADD 2 ITEMS TO CART
Product Description

Includes

3.6 V lithium battery.

Key Features

  • Submersible IP68 rating handles humid, washdown, and liquid environments
  • Program start/stop times and trigger settings, and download data with MadgeTech 4 software (one docking station required)
  • Stream data live to PC for real-time monitoring or save readings on internal memory to download in batches
  • Password protection provides added security to prevent device tampering
  • 1 year warranty

More About this Item

Flexible RTD Probe is coated in PFA and compatible with the MicroDisc probe attachment (18006-04) for surface measurements. The narrow design fits into test tubes, vials, and other small spaces.

1 Year WarrantyIP68 Rated
Specifications
  • Number of Channels2
  • Input TypeTemperature
  • Max Temperature (° F)500
  • Min Temperature (° F)-76
  • Max Temperature (° C)260
  • Min Temperature (° C)-60
  • Temperature Resolution (° F)0.02
  • Temperature Accuracy (° F)±0.18
  • Temperature Resolution (° C)0.01
  • Temperature Accuracy (° C)±0.1
  • Memory Size32,767 readings
  • Battery Life1 year typical at 1-minute sampling rate
  • Battery Type1 3.6V lithium (included)
  • Length (in)1 7/8
  • Height (in)1
  • Width (in)1
  • Length (cm)4.8
  • Height (cm)2.5
  • Width (cm)2.5
  • DescriptionHigh-Temperature Data Logger, dual 72"L probes
  • Warranty1 year
Reviews
Q&A