MadgeTech HiTemp140-FR High-Temperature Data Logger, 2" Probe, No Shield

Representative image only.

MadgeTech HiTemp140-FR High-Temperature Data Logger, 2" Probe, No Shield

MadgeTech | Mfr: HITEMP140-FR| Item: 1801017

Ultrafast response time records temperatures in rapidly changing environments and thermal processes

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

MadgeTech HiTemp140-FR High-Temperature Data Logger, 2" Probe, No Shield
MadgeTech HiTemp140-FR High-Temperature Data Logger, 2" Probe, No Shield
1801017

Call For Price
+ + =
Total Price 44700.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

3.6 V lithium battery.

Key Features

  • Submersible IP68 rating handles humid, washdown, and liquid environments
  • Program start/stop times and trigger settings, and download data with MadgeTech 4 software (one docking station required)
  • Stream data live to PC for real-time monitoring or save readings on internal memory to download in batches
  • Password protection provides added security to prevent device tampering
  • 1 year warranty

More About this Item

Fast-Response RTD Probe is rigid stainless steel and is intended for harsh ambient environments.

1 Year WarrantyIP68 Rated
Specifications
  • Number of Channels1
  • Input TypeTemperature
  • Max Temperature (° F)500
  • Min Temperature (° F)-328
  • Min Temperature (° C)-200
  • Max Temperature (° C)260
  • Temperature Resolution (° F)0.02
  • Temperature Accuracy (° F)±0.18
  • Temperature Resolution (° C)0.01
  • Temperature Accuracy (° C)±0.1
  • Memory Size32,767 readings
  • Battery Life2 years typical at 1 minute sampling rate
  • Battery Type1 3.6V lithium (included)
  • Length (in)1 7/8
  • Height (in)1
  • Width (in)1
  • Length (cm)4.8
  • Height (cm)2.5
  • Width (cm)2.5
  • DescriptionHigh-Temperature Data Logger, 2" Probe, No Shield
  • Warranty1 year
Reviews
Q&A