Lightnin EV1P25ET1C48 High-Torque Direct-Drive Mixer, 1750 rpm, 1/4 HP XP Motor, 208V

Representative image only.

Lightnin EV1P25ET1C48 High-Torque Direct-Drive Mixer, 1750 rpm, 1/4 HP XP Motor, 208V

Lightnin | Mfr: EV1P25ET1C48| Item: 5031034

Large selection lets you match mixer capability to your specific application

₹530,000.00INR / Each

for an additional
₹39,900.00INR / Each
for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹530,000.00INR / Each

Buy It Together

Current Item

Lightnin EV1P25ET1C48 High-Torque Direct-Drive Mixer, 1750 rpm, 1/4 HP XP Motor, 208V
Lightnin EV1P25ET1C48 High-Torque Direct-Drive Mixer, 1750 rpm, 1/4 HP XP Motor, 208V
5031034

₹530,000.00INR / Each
+ +
InnoCal NIST-Traceable Calibration; Mixer
1705003

₹37,400.00INR / Each
+ =
Total Price 3360400.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

316 stainless steel (SS) shaft, 316 SS A-310 impeller, and a drive quill with set screw.

316 stainless steel (SS) shaft, 316 SS A-310 impeller, and a drive quill with set screw.

Key Features

  • Mix up to 50 gallons of fluid!
  • These mixers offer more horsepower and torque than the small batch mixers.
  • 1 year warranty

More About this Item

Use these batch mixers in a wide range of applications.

Choose a direct-drive model for small batch mixing or high-shear applications. Mixing shafts may be cut to suit tank depth. Use the sizing guide (available in the Technical Library) to select the appropriate mixer for your application.

The XPRF models operate on 208-230/460 VAC, three-phase power and requires power wiring to the motor.

High-torque mixers are available with 20° offset tank clamps. The offset clamp positions mixer for angular, off-center mounting on unbaffled tank rims.

ISO9001:2000 Certified Supplier1 Year Warranty
Specifications
  • Material316 Stainless Steel
  • Min Speed (rpm)1750
  • Max Speed (rpm)1750
  • Mounting TypeC-clamp
  • Max Torque (in-oz)140
  • Motor TypeXPRF
  • Impeller Size (in)3.8
  • Impeller Size (mm)96.52
  • Shaft Diameter (in)0.75
  • Shaft Diameter (mm)19.05
  • Shaft Length (in)48
  • Shaft Length (mm)1219.2
  • Power (Phase)3
  • Power (VAC)208/230
  • Motor hp1/4
  • DescriptionHigh-Torque Direct-Drive Mixer, 1750 rpm, 1/4 HP XP Motor, 208V
  • Warranty1 Year
Reviews
Q&A