Lascar Electronics EL-USB-TP-LCD Thermistor Data Logger with LCD Display

Representative image only.

Lascar Electronics EL-USB-TP-LCD Thermistor Data Logger with LCD Display

Lascar Electronics | Mfr: EL-USB-TP-LCD| Item: 2303980

Direct-to-USB connection and easy-to-use functionality

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Lascar Electronics EL-USB-TP-LCD Thermistor Data Logger with LCD Display
Lascar Electronics EL-USB-TP-LCD Thermistor Data Logger with LCD Display
2303980

Call For Price
+ =
Total Price 44700.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • User-programmable alarm thresholds
  • All data loggers come with software
  • 1 year warranty

More About this Item

Simply insert this compact, 5.3 in. (13.5 cm) long, logger into your computer's USB port, name it, choose your required sampling rate, select high and low alarms if required, and set the logger start time. Once configured, the logger can be removed from the computer to log independently. Data is downloaded back onto the PC where it can be analyzed and viewed as a graph using the included, EasyLog, software.

Although not pictured, a thermistor probe is included and attaches to the phono plug at the base of the unit. Probe length is about 3-ft (1.0 m) in length.
The LCD display allows you to cycle through current temperature, and minimum and maximum recorded. Stand alone data logger stores up to 32,510 time and date stamped temperature readings, and supplied long-life lithium battery allows continuous logging for about a year.


What's included: Type 2 thermistor probe, configuration software, and battery.

1 Year WarrantyConformite Europeenne
Specifications
  • Number of Channels1
  • Input TypeTemperature
  • Max Temperature (° F)257
  • Min Temperature (° F)-40
  • Max Temperature (° C)125
  • Min Temperature (° C)-40
  • Temperature Resolution (° F)0.1
  • Temperature Accuracy (° F)±0.2
  • Temperature Resolution (° C)0.1
  • Temperature Accuracy (° C)±0.1
  • Sampling RateSelectable: 1 sec, 10 sec, 1 min, 3 min, 30 min, 1 hr, 6 hr, or 12 hr
  • Memory Size32,510
  • AlarmYes
  • Battery LifeAbout 1 year
  • Battery Type1 lithium (included)
  • Display TypeLCD
  • Length (in)5 19/64
  • Height (in)15/16
  • DescriptionThermistor Data Logger with LCD Display
  • Warranty1 year
Reviews
Q&A