Lascar Electronics EL-USB-TC Thermocouple Temperature USB Data Logger, 32,000+ readings, 6 month battery life

Representative image only.

Lascar Electronics EL-USB-TC Thermocouple Temperature USB Data Logger, 32,000+ readings, 6 month battery life

Lascar Electronics | Mfr: EL-USB-TC| Item: 2303960

Direct-to-USB connection and easy-to-use functionality

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Lascar Electronics EL-USB-TC Thermocouple Temperature USB Data Logger, 32,000+ readings, 6 month battery life
Lascar Electronics EL-USB-TC Thermocouple Temperature USB Data Logger, 32,000+ readings, 6 month battery life
2303960

Call For Price
+ =
Total Price 44700.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • User-programmable alarm thresholds
  • All data loggers come with software
  • 1 year warranty

More About this Item

Simply insert this compact, 5.3 in. (13.5 cm) long, logger into your computer's USB port, name it, choose your required sampling rate, select high and low alarms if required, and set the logger start time. Once configured, the logger can be removed from the computer to log independently. Data is downloaded back onto the PC where it can be analyzed and viewed as a graph using the included, EasyLog, software.

Models EL-USB-TC accepts type J, K, and T thermocouples via a mini-connector in the base of the unit, and is supplied with a 5 ft (1.5 m) Type K thermocouple probe rated from 32 to 752°F (0 to 400°C). These loggers store more than 32,000 readings.

What's included: Type K thermocouple probe, configuration software, and battery.

1 Year Warranty
Specifications
  • Number of Channels1
  • Input TypeTemperature (one external)
  • Max Temperature (° F)2462
  • Min Temperature (° F)-328
  • Max Temperature (° C)1350
  • Min Temperature (° C)-200
  • Temperature Accuracy (° F)±2
  • Temperature Accuracy (° C)±1
  • Max Thermocouple (° F)2372
  • Min Thermocouple (° F)-328
  • Max Thermocouple (° C)1300
  • Min Thermocouple (° C)-200
  • Sampling RateSelectable: 1 sec, 10 sec, 1 min, 3 min, 30 min, 1 hr, 6 hr, or 12 hr
  • AlarmYes
  • Battery LifeAbout 6 months
  • Battery Type1 lithium (included)
  • Display TypeNo
  • Length (in)5 19/64
  • Height (in)15/16
  • DescriptionThermocouple Temperature USB Data Logger, 32,000+ readings, 6 month battery life
  • Warranty1 year
Reviews
Q&A