Lascar Electronics EL-USB-4 USB Current Data Logger, Process, 32,000+ readings, 1 year battery life

Representative image only.

Lascar Electronics EL-USB-4 USB Current Data Logger, Process, 32,000+ readings, 1 year battery life

Lascar Electronics | Mfr: EL-USB-4| Item: 2303956

Direct-to-USB connection and easy-to-use functionality

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Lascar Electronics EL-USB-4 USB Current Data Logger, Process, 32,000+ readings, 1 year battery life
Lascar Electronics EL-USB-4 USB Current Data Logger, Process, 32,000+ readings, 1 year battery life
2303956

Call For Price
+ =
Total Price 44700.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • User-programmable alarm thresholds
  • All data loggers come with software
  • 1 year warranty

More About this Item

Simply insert any of these compact, 4.5" (11.4 cm) L loggers into your computer USB port, name it, choose your required sampling rate, select high and low alarms if required, and set the logger start time. Once configured, the logger can be removed from the computer to log independently. Data is downloaded back onto the PC where it can be analyzed and viewed as a graph using included software.

Current measurement is provided by model EL-USB-4 which stores over 32,000 readings covering the 4 to 20 mA measurement range, and can be connected to an external sensor via screw terminals located in the cap.

1 Year Warranty
Specifications
  • Number of Channels1
  • Input TypeCurrent
  • Voltage Resolution (VDC)0.05 mV
  • Max Current (ADC)0.02
  • Min Current (ADC)0.004
  • DC Current Accuracy (ADC)±1% of reading
  • Memory Size32,000 data points
  • Battery LifeAbout 1 year
  • Battery Type1 3.6V Lithium (included)
  • Display TypeNo
  • Length (in)3
  • Width (in)1
  • DescriptionUSB Current Data Logger, Process, 32,000+ readings, 1 year battery life
  • Warranty1 year
Reviews
Q&A