Lascar Electronics EL-GFX-2 Temperature and Humidity Data Logger with Graphic LCD Screen

Representative image only.

Lascar Electronics EL-GFX-2 Temperature and Humidity Data Logger with Graphic LCD Screen

Lascar Electronics | Mfr: EL-GFX-2| Item: 2303905

Graphic LCD provides real-time information on data being recorded

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Lascar Electronics EL-GFX-2 Temperature and Humidity Data Logger with Graphic LCD Screen
Lascar Electronics EL-GFX-2 Temperature and Humidity Data Logger with Graphic LCD Screen
2303905

Call For Price
+ =
Total Price 44700.00 ADD 2 ITEMS TO CART
Product Description

Includes

cover, micro USB cable, magnetic wall-mounting clip, and two 3.6 V lithium batteries. Models 23039-11 and 23039-13 include a temperature probe. Models 23039-06 and 23039-12 include two temperature probes.

Key Features

  • Ability to start, stop, graph trends, and summarize data in the field without computer connection
  • Memory capacity exceeds 250,000 readings per channel with resolution to the nearest 0.1 digit
  • Windows®-based control software available as free download
  • Compact and robust waterproof design with IP67 rating
  • Wall-mounting clip for quick magnetic mounting to a metallic surface
  • -22 to 176°F (-30 to 80°C) and 0 to 100% RH measurement ranges
  • Logging rates between 10 seconds and 12 hours
  • Immediate, delayed, push-button or temperature/RH-triggered start mode
  • Graphic LCD shows real-time readings, graph and current status
  • Stores over 250,000 readings per channel
  • Rugged and robust IP67-rated construction
  • Micro USB interface for PC based setup and data download
  • Highly visible confidence/alarm LEDs are user-programmable for thresholds and volume
  • 1 year warranty

More About this Item

The EL-GFX-2 stand-alone USB data logger measures and stores more than 250,000 temperature and humidity readings over a -22 to 176°F (-30 to 80°C) and 0 to 100% RH range with a resolution of 0.1ºF/ºC and 0.1% RH. Using the Windows® control software, users can quickly set up the data logger and view downloaded data by connecting the device to the PC’s USB port using the supplied cable. The data logger features a high-contrast graphic LCD and three-input buttons. This allows users to start, stop and restart the data logger using on-screen menus. This menu also provides real-time analysis of data either as a data summary (showing highest and lowest readings and alarm conditions) or as a graph that updates as new data is added. Multiple data logging sessions can be stored on the device ready for upload to a PC at a later date. The robust design provides IP67-rated waterproof protection and the two replaceable 3.6 V lithium batteries typically allow logging for up to one year.

What's included: USB cover, micro USB cable, magnetic wall-mounting clip, and two 3.6 V lithium batteries.

1 Year WarrantyConformite EuropeenneIP 67
Specifications
  • Number of Channels1
  • Input TypeTemperature and humidity
  • Max Temperature (° F)176
  • Min Temperature (° F)-22
  • Max Temperature (° C)80
  • Min Temperature (° C)-22
  • Temperature Resolution (° F)0.1
  • Temperature Accuracy (° F)±1.0
  • Temperature Resolution (° C)0.1
  • Temperature Accuracy (° C)±0.5
  • Max Humidity RH (RH)100
  • Min Humidity RH (RH)0
  • Humidity Resolution (%)0.1
  • Humidity Accuracy±3.0%RH overall error for relative humidity measurements between 20 and 80%RH
  • Sampling Rateonce per sec (min) to once per 12 hours (max)
  • Memory Size256,000 readings
  • System RequirementsWindows XP, Vista and 7 (including 64-bit operating systems). Note, the software is not compatible with Mac or Linux
  • ConnectionsMicro-USB
  • Battery Life1 year at 25°C and 10 min logging rate with no alarm LEDs or sounder and minimal LCD use
  • Battery Type2 lithium 1/2 AA (included)
  • Display TypeLCD
  • Length (in)3 1/2
  • Height (in)2
  • Width (in)1 1/4
  • Length (cm)8.8
  • Height (cm)4.9
  • Width (cm)3.1
  • DescriptionTemperature and Humidity Data Logger with Graphic LCD Screen
  • Warranty1 year
Reviews
Q&A