cover, micro USB cable, magnetic wall-mounting clip, and two 3.6 V lithium batteries. Models 23039-11 and 23039-13 include a temperature probe. Models 23039-06 and 23039-12 include two temperature probes.
Key Features
Ability to start, stop, graph trends, and summarize data in the field without computer connection
Memory capacity exceeds 250,000 readings per channel with resolution to the nearest 0.1 digit
Windows®-based control software available as free download
Compact and robust waterproof design with IP67 rating
Wall-mounting clip for quick magnetic mounting to a metallic surface
-22 to 176°F (-30 to 80°C) measurement range with 0.1° resolution
Logging rates between 10 seconds and 12 hours
Immediate, delayed, push-button or temperature-triggered start mode
Graphic LCD shows real-time readings, graph and current status
Stores over 250,000 readings per channel
On-screen menu and graphing to start, stop, review and restart the logger in the field
Micro USB interface for PC-based setup and data download
Highly visible confidence/alarm LEDs are user-programmable for thresholds and volume
1 year warranty
More About this Item
The EL-GFX-1 stand-alone USB data logger measures and stores more than 250,000 temperature readings over a -22 to 176°F (-30 to 80°C) range with a resolution of 0.1°. Using the Windows® control software, users can quickly set up the data logger and view downloaded data by connecting the device to the PC’s USB port using the supplied cable. The data logger features a high-contrast graphic LCD and three-input buttons which allow users to start, stop and restart the data logger using on-screen menus. This menu also provides real-time analysis of data either as a data summary (showing highest and lowest readings and alarm conditions) or as a graph that updates as new data is added. Multiple data logging sessions can be stored on the device ready for upload to a PC at a later date. The robust design provides IP67-rated waterproof protection and the two replaceable 3.6 V lithium batteries typically allow logging for up to one year.
What's included: USB cover, micro USB cable, magnetic wall-mounting clip, and two 3.6 V lithium batteries.
Specifications
Number of Channels1
Input TypeTemperature
Max Temperature (° F)176
Min Temperature (° F)-22
Max Temperature (° C)80
Min Temperature (° C)-22
Temperature Resolution (° F)0.1
Temperature Accuracy (° F)±0.2
Temperature Resolution (° C)0.1
Temperature Accuracy (° C)±0.1
Sampling Rateonce per sec (min) to once per 12 hours (max)
Memory Size256,000 readings
System RequirementsWindows XP, Vista and 7 (including 64-bit operating systems). Note, the software is not compatible with Mac or Linux
ConnectionsMicro-USB
Battery Life1 year at 25°C and 10 min logging rate with no alarm LEDs or sounder and minimal LCD use
Battery Type2 lithium 1/2 AA (included)
Display TypeLCD
Length (in)3 1/2
Height (in)2
Width (in)1 1/4
Length (cm)8.8
Height (cm)4.9
Width (cm)3.1
DescriptionTemperature Data Logger with Graphic LCD Screen