Labnet S2056A Microplate/Microtube Shaking Incubator - 120VAC

Representative image only.

Labnet S2056A Microplate/Microtube Shaking Incubator - 120VAC

Labnet | Mfr: S2056A| Item: 1731050

Two interchangeable platforms for microplates and microtubes

₹875,000.00INR / Each

₹875,000.00INR / Each
Product Description

Key Features

  • Precise digital time, temperature and speed controls
  • Mechanical convection for uniform and stable heating
  • Cold room compatible for sub-ambient applications
  • 3 mm orbit size.
  • 1 year warranty

More About this Item

What's included: Platforms for plates and tubes, aand a 6-ft power cord.

1 Year Warranty
Specifications
  • Min Speed (rpm)200
  • Max Speed (rpm)1500
  • Platform Flask Capacity2 x 96-well plates or 56 x 1.5 or 2.0 mL tubes
  • Number of Tubes56
  • Tube Size1.5 or 2.0 mL microtubes
  • Width (in)8.75
  • Height (in)8.75
  • Depth (in)12.25
  • Width (cm)22.225
  • Height (cm)22.225
  • Depth (cm)31.115
  • Max Operating Temperature (° F)212
  • Max Operating Temperature (° C)100
  • Temperature Uniformity±0.5°C
  • TimerYes
  • Timer Range0 to 999 minutes
  • Power (VAC)120
  • DescriptionMicroplate/Microtube Shaking Incubator - 120VAC
  • Warranty1 year
Reviews
Q&A