Labnet D1116 Block, 12 x 16mm tubes

Representative image only.

Labnet D1116 Block, 12 x 16mm tubes

Labnet | Mfr: D1116| Item: 3788509

Uniformly molded high-grade aluminum blocks provide excellent temperature accuracy

₹33,400.00INR / Each

₹33,400.00INR / Each

Buy It Together

Current Item

Labnet D1116 Block, 12 x 16mm tubes
Labnet D1116 Block, 12 x 16mm tubes
3788509

₹33,400.00INR / Each
+ +
Labnet D1301  AccuBlock™ Dry Block Heater, Single; 120 VAC
5140118

₹121,000.00INR / Each
=
Total Price 368400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Versatile range of interchangeable heating blocks work with many size sample tubes and plates
  • Heaters sold separately
  • PopStopper and AccuRack accessory sold seperately
  • 1 year warranty

More About this Item

Interchangeable aluminum heating blocks provide excellent thermal conductivity and accommodate various test tubes, cups, and plates. Thermometer wells available in all blocks except those used with plates.

1 Year Warranty
Specifications
  • Length (")3 1/100
  • Width (InchShort)3 35/64
  • Uniformity (° F)0.36
  • Uniformity (° C)0.2
  • Block Number Of Openings12
  • Block - Tube / Vial Size Accepted (mm)16
  • DescriptionLabnet AccuBlock D1116 Block, 12 x 16 mm tubes
  • Warranty1 year
Reviews
Q&A