label 1.28125 in W x x 0.75 in H

Representative image only.

label 1.28125 in W x x 0.75 in H

| Item: 6220610

₹18,500.00INR / Roll of 1000

₹18,500.00INR / Roll of 1000
Product Description

Key Features

  • 1 year warranty

More About this Item

Cryo-Babies cryogenic labels are constructed of flexible polyvinyl and feature chemical-resistantce. Labels withstand temperatures down to -196°C and adhere to plastics, glass, and metal. Mark using any writing instrument. Suitable for autoclaving, boiling, water baths, or dry heat up to 150°C without peeling, cracking, or degrading. Lables can survive soaking at room temperature or 100% relative humidity at 35°C for at least 24 hours.

1 Year Warranty
Specifications
  • ColorWhite
  • Length (in)1.2812
  • Width (in)0.75
  • Descriptionlabel 1.28125 in W x x 0.75 in H
  • Warranty1 year
Documents & Certificates
Reviews
Q&A