Koflo 1-40C-4-6-2 Clear PVC schedule 40 pipe mixer; 1" NPT(M), 6 elements

Representative image only.

Koflo 1-40C-4-6-2 Clear PVC schedule 40 pipe mixer; 1" NPT(M), 6 elements

Koflo | Mfr: 1-40C-4-6-2| Item: 0466994

Mix fluids as you pump them through a pipe line

₹21,700.00INR / Each

₹21,700.00INR / Each
Product Description

Key Features

  • Achieve a 100% mixed output
  • Visual check of your mixing process
  • Limited Lifetime Warranty

More About this Item

Install these mixers directly into your process line to achieve a 100% mixed output—mixing elements are welded inside the pipe. All mixers have threaded ends. Choose PVC, 316 stainless steel, PVDF, or PFA. The clear PVC mixers are ideal for a visual check of your mixing processes. Models with removable elements are available on request—call our Application Specialists for details.

Limited Lifetime Warranty
Specifications
  • MaterialPVC
  • No. Of Elements6
  • Pipe Id (in)1.029
  • Pipe Id (mm)26.14
  • Mixer Length (in)11
  • Mounting Type1" NPT(M)
  • DescriptionClear PVC schedule 40 pipe mixer; 1" NPT(M), 6 elements
  • WarrantyLTD Life Time
Reviews
Q&A