Justrite 899020 Sure-Grip® EX Flammable Cabinet, Self Close, 2 Doors, 2 Shelves, 90 Gal

Representative image only.

Justrite 899020 Sure-Grip® EX Flammable Cabinet, Self Close, 2 Doors, 2 Shelves, 90 Gal

Justrite | Mfr: 899020| Item: 8179038

Protect workers while reducing fire risks

₹378,010.00INR / Each

₹378,010.00INR / Each

Buy It Together

Current Item

Justrite 899020 Sure-Grip® EX Flammable Cabinet, Self Close, 2 Doors, 2 Shelves, 90 Gal
Justrite 899020 Sure-Grip® EX Flammable Cabinet, Self Close, 2 Doors, 2 Shelves, 90 Gal
8179038

₹378,010.00INR / Each
+ =
Total Price 400410.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Independently fire tested and approved by FM Approvals
  • OSHA and NFPA compliant
  • Automatically closing doors prevent exposure to fire
  • Fusible link melts at 165°F (73.9°C)
  • UFC 78 compliant
  • 10 year warranty

More About this Item

Cabinets feature 18-gauge steel, all-welded, double-wall, 1 1/2" insulating air barrier construction for protection and durability. Adjustable, patented SpillSlope® galvanized steel shelves direct spills to back and bottom of 2” (51mm) leakproof sump.
All models feature self-latching doors with U-loc™ padlockable handle and 3-point stainless steel bullet latching system to ensure complete closure. The cabinets also feature trilingual warning with Haz-Alert™ reflective labels, dual vents with flame arresters, adjustable leveling feet, and grounding connector.

Codes state that for the 90 gallon versions, not more than 60 gallons may be Class I and Class II liquids.

FM Approved10 Year Warranty
Specifications
  • Material18-gauge steel
  • Capacity (Liters)340.7
  • Capacity (Gal)90
  • Number of Shelves2
  • Width (in)43
  • Height (in)65
  • Depth (InchShort)34
  • Width (cm)109.2
  • Height (cm)165.1
  • Depth (cm)86.4
  • ColorYellow
  • Self-ClosingYes
  • ComplianceOSHA, NFPA, FM, UFC 79
  • Shipping Weight (lbs)480
  • DescriptionFlammable Storage Safety Cabinet, 90 gallons, self-closing door
  • Warranty10 Years
Reviews
Q&A