Justrite 29945 Steel Shelf for 90 Gal Flammable Safety Cabinet, Spillslope

Representative image only.

Justrite 29945 Steel Shelf for 90 Gal Flammable Safety Cabinet, Spillslope

Justrite | Mfr: 29945| Item: 8179048

Holds up to 350 lbs (156kg)

₹22,400.00INR / Each

₹22,400.00INR / Each
Product Description

Key Features

  • Easy to adjust on 3" centers
  • 1 year warranty

More About this Item

These galvanized steel shelves hold up to 350 lb (159 kg) and adjust on 3” (76 mm) centers. Polyethylene trays fit over steel shelves for added corrosion protection against leaks when storing damaging corrosive liquids.

1 Year Warranty
Specifications
  • Material18-gauge steel
  • Number of Shelves1
  • Width (in)39 3/8
  • Height (in)1 27/64
  • Depth (InchShort)29
  • Width (cm)100
  • Height (cm)3.6
  • Depth (cm)73.7
  • ColorSilver
  • ComplianceOSHA, NFPA, FM
  • Shipping Weight (lbs)20.5
  • DescriptionShelves for 90 GAL Flammable Storage Safety Cabinet
  • Warranty1 Year
Reviews
Q&A