Justrite 896020 Sure-Grip® EX Flammable Cabinet, Self Close, 2 Doors, 2 Shelves, 60 Gal

Representative image only.

Justrite 896020 Sure-Grip® EX Flammable Cabinet, Self Close, 2 Doors, 2 Shelves, 60 Gal

Justrite | Mfr: 896020| Item: 8179037

Protect workers while reducing fire risks

₹172,000.00INR / Each

₹172,000.00INR / Each

Buy It Together

Current Item

Justrite 896020 Sure-Grip® EX Flammable Cabinet, Self Close, 2 Doors, 2 Shelves, 60 Gal
Justrite 896020 Sure-Grip® EX Flammable Cabinet, Self Close, 2 Doors, 2 Shelves, 60 Gal
8179037

₹172,000.00INR / Each
+ =
Total Price 188500.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Independently fire tested and approved by FM Approvals
  • OSHA and NFPA compliant
  • Automatically closing doors prevent exposure to fire
  • Fusible link melts at 165°F (73.9°C)
  • UFC 78 compliant
  • 10 year warranty

More About this Item

Cabinets feature 18-gauge steel, all-welded, double-wall, 1 1/2" insulating air barrier construction for protection and durability. Adjustable, patented SpillSlope® galvanized steel shelves direct spills to back and bottom of 2” (51mm) leakproof sump.
All models feature self-latching doors with U-loc™ padlockable handle and 3-point stainless steel bullet latching system to ensure complete closure. The cabinets also feature trilingual warning with Haz-Alert™ reflective labels, dual vents with flame arresters, adjustable leveling feet, and grounding connector.

Models with self-closing doors feature a fusible link that melts at 165°F (73.8°C); automatically closing cabinet doors to prevent exposure to fire.

Approval: FM

Compliance: OSHA, NFPA, UFC 79

FM Approved10 Year Warranty
Specifications
  • Material18-gauge steel
  • Capacity (Liters)227.1
  • Capacity (Gal)60
  • Number of Shelves2
  • Width (in)34
  • Height (in)65
  • Depth (InchShort)34
  • Width (cm)86.4
  • Height (cm)165.1
  • Depth (cm)86.4
  • ColorYellow
  • Self-ClosingYes
  • ComplianceOSHA, NFPA, FM, UFC 79
  • Shipping Weight (lbs)392
  • DescriptionFlammable Storage Safety Cabinet, 60 gallons, self-closing door
  • Warranty10 Years
Reviews
Q&A