Justrite 29944 Steel Shelf for 2 Door, 60 Gal Flammable Safety Cabinets, Spillslope

Representative image only.

Justrite 29944 Steel Shelf for 2 Door, 60 Gal Flammable Safety Cabinets, Spillslope

Justrite | Mfr: 29944| Item: 8179047

Holds up to 350 lbs (156kg)

₹16,500.00INR / Each

₹16,500.00INR / Each

Buy It Together

Current Item

Justrite 29944 Steel Shelf for 2 Door, 60 Gal Flammable Safety Cabinets, Spillslope
Justrite 29944 Steel Shelf for 2 Door, 60 Gal Flammable Safety Cabinets, Spillslope
8179047

₹16,500.00INR / Each
+ =
Total Price 70400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Easy to adjust on 3" centers
  • 1 year warranty

More About this Item

These galvanized steel shelves hold up to 350 lb (159 kg) and adjust on 3” (76 mm) centers. Polyethylene trays fit over steel shelves for added corrosion protection against leaks when storing damaging corrosive liquids.

1 Year Warranty
Specifications
  • Material18-gauge steel
  • Width (in)30 3/8
  • Height (in)1 27/64
  • Depth (InchShort)29
  • Width (cm)77.2
  • Height (cm)3.6
  • Depth (cm)73.7
  • ColorSilver
  • ComplianceOSHA, NFPA, FM
  • Shipping Weight (lbs)16
  • DescriptionShelves for 60 GAL Flammable Storage Safety Cabinet
  • Warranty1 Year
Reviews
Q&A