JUN-AIR Jun-Air Oil-Lubricated Piston Air Compressor, 0.71 cfm, 120 psi, 120V 50/60 Hz

Representative image only.

JUN-AIR Jun-Air Oil-Lubricated Piston Air Compressor, 0.71 cfm, 120 psi, 120V 50/60 Hz

JUN-AIR | Mfr: 1104360| Item: 1620201

Quiet and efficient power source

₹711,000.00INR / Each

₹711,000.00INR / Each
Product Description

Includes

power cord with plug.

Key Features

  • Piston and cylinder engineered to reduce heat development and energy loss
  • Motor housing, spring mount, and specially designed chambers reduce noise and vibration
  • Oil circulation system doesn't just lubricate—it also cools the motor
  • 2 year warranty

More About this Item

These oil-lubricated compressors are quiet enough to install at the place of use. The motor housing encloses the sound-producing parts, and there are a total of four noise reduction chambers—two on the intake line and two on the pressure line. Spring-mounted motor and rubber feet dissipate vibrations.

Jun-Air's specially formulated synthetic oil optimizes lubrication, cools the motor, extends valve life, and has a long working life. Minimized tolerance between the piston and cylinder means no piston rings are required, reducing wear and tear by inhibiting heat development and energy loss.

Two year warranty
Specifications
  • Tank Size (Gal)1.1
  • Free Air Capacity (CFM)0.71
  • Free Air Capacity (LPM)20
  • Max Pressure (PSI)120
  • Max Pressure (bar)8
  • Motor Hp1/5
  • Power (VAC)120
  • Power (Hz)50/60
  • Amps2.4
  • Height (in)13.5
  • Width (in)13.125
  • Length (in)15.125
  • Height (cm)34.2
  • Width (cm)33.3
  • Length (cm)38.4
  • DescriptionJun-Air Oil-Lubricated Piston Air Compressor, 0.71 cfm, 120 psi, 120V 50/60 Hz
  • Warranty2 Years
Reviews
Q&A