Julabo PRESTO W50t Water-Cooled Refrigerated/Heating Circulator, -50 to 250 °C; 208-230V/60Hz

Representative image only.

Julabo PRESTO W50t Water-Cooled Refrigerated/Heating Circulator, -50 to 250 °C; 208-230V/60Hz

Julabo | Mfr: 9421502.16.T| Item: 1215047

Offers fast cooling and heating for large external applications

Call For Price

Call For Price

Buy It Together

Current Item

Julabo PRESTO W50t Water-Cooled Refrigerated/Heating Circulator, -50 to 250 °C; 208-230V/60Hz
Julabo PRESTO W50t Water-Cooled Refrigerated/Heating Circulator, -50 to 250 °C; 208-230V/60Hz
1215047

Call For Price
+
Julabo Thermal P90 5L, clear Presto fluid
1214972

Call For Price
=
Total Price 0 ADD 2 ITEMS TO CART
Product Description

Includes

6-ft (1.8-m) power cord.

Key Features

  • Highest accuracy with 3-point calibration and self-optimizing PID control
  • Single bath fluid over a wide range of working temperatures
  • Rapid cool down with no condensation or ice buildup
  • Multiple communication interfaces permit remote control across networks
  • Provides a working temperature range from -50 to 250 °C
  • Heating capacity of 12 kW
  • 2 years parts & labor warranty

More About this Item

Ideal for controlling the temperature of jacketed reaction vessels, material stress tests, or temperature simulation, these circulating systems can quickly counteract exothermic and endothermic reaction temperature changes. They deliver extraordinary power over a wide temperature range.
Color touch-screen TFT display offers a well-organized view of important information and user-friendly navigation in eight languages. Choose from preset display layouts or customize the display with readings, graphs, and critical information for a specific application. Features include password protection with user levels, high-temperature and low-level early warnings and cutoffs, and “black box” diagnosis for errors.
System design features whisper-quiet operation, space-saving footprint with no vents or connections on the side, retractable handles and casters for easy portability, top filling funnel with fill indicator, and hydraulic seals to prevent vapors. Maintenance-free circulating pumps generate the desired pressure and dynamically compensate for viscosity changes in the heat transfer fluid (except 12149-02 and -04). Available with air or water cooling: the air-cooled model can be moved around the laboratory, while the water-cooling units need to be connected to an existing water line but have enhanced temperature stability.
Easily access interface for SD memory card, USB, Ethernet, RS-232 and alarm output. Connections for external Pt 100 probe (order 12149-78 separately) and other accessory inputs and outputs. Optional communication protocols are available; contact our Application Specialists.

2 Year WarrantyConformite Europeenne
Specifications
  • Bath TypeWater-Cooled
  • Max Temperature (° C)250
  • Min Temperature (° C)-50
  • Temperature Stability (° C)±0.05 to ±0.1
  • Cooling Capacity At -20° C (watts)3000
  • Cooling Capacity At -10° C (watts)5000
  • Cooling Capacity At 0° C (watts)6500
  • Cooling Capacity At 20° C (watts)7500
  • RefrigerantR507
  • Max Pump Pressure (PSI)46.4
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)20 29/32
  • Length (in)26 1/5
  • Height (in)49 19/32
  • Width (cm)53
  • Length (cm)66.55
  • Height (cm)126
  • Heater Wattage (watts)12000
  • Temperature ControlICC
  • Temperature Sensor100 Ω Pt RTD
  • Pressure Pump Max Head At 0 Flow (L/min)76
  • Port ConnectionsM30X1.5 male
  • Drain ValveYes
  • InterfaceUSB, Ethernet, RS-232, and SD card
  • TimerContinuous or timed with alarm; includes real-time clock
  • Display TypeTouchscreen
  • Power (VAC)230
  • Power (Hz)60
  • DescriptionW50t Water-Cooled Refrigerated/Heating Circulator, -50 to 250 °C; 208-230V/60Hz
  • Warranty2 years parts & labor
Reviews
Q&A