Julabo FL4003 Industrial Recirculator Cooler, 4 kW; 208/230V 60Hz

Representative image only.

Julabo FL4003 Industrial Recirculator Cooler, 4 kW; 208/230V 60Hz

Julabo | Mfr: 9663040.16| Item: 1214924

Ideal for rotary evaporators, bio-reactors/fermenters, distillation systems, vacuum systems, and laboratory instrumentation

Call For Price

Call For Price

Buy It Together

Current Item

Julabo FL4003 Industrial Recirculator Cooler, 4 kW; 208/230V 60Hz
Julabo FL4003 Industrial Recirculator Cooler, 4 kW; 208/230V 60Hz
1214924

Call For Price
+
Julabo Thermal P60 5L, clear Presto fluid
1214971

₹373,000.00INR / Each
=
Total Price 373000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Circulating temperatures down to -20°C
  • Powerful circulating pumps with gauge and by-pass valve to adjust pressure
  • Overload protection for pump motor and cooling unit
  • Black box function with error memory for remote diagnosis
  • Air-cooled model allows movement of unit in laboratory
  • 2 year warranty

More About this Item

Higher cooling capacity makes these recirculators ideal for laboratory and general industrial applications. Easy-to-setup PID temperature control with an LED display and a one point temperature calibration for maximum accuracy. RS232 interface available for temperature data transfer.

These powerful recirculating chillers are ergonomically designed for easy operation. Features include rollers for easy movement; easy filling with fill-level indicator; accessible drain tap; no side vents, so can be placed against other instruments; and removable grid make it easy to keep the condenser clean and running at full cooling capacity. Environmentally-friendly operation with low energy consumption.

Includes two barbed fittings for tubing 3/4" ID and 6-ft (1.8-m) power cord.

Two year warrantyConformite Europeenne
Specifications
  • Bath TypeRecirculating Chiller
  • Reservoir Capacity (L)30
  • Max Temperature (° C)40
  • Min Temperature (° C)-20
  • Cooling Capacity At -20° C (watts)650
  • Cooling Capacity At -10° C (watts)1500
  • Cooling Capacity At 0° C (watts)2400
  • Cooling Capacity At 20° C (watts)4000
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)23 5/8
  • Length (in)29 7/8
  • Height (in)45 5/16
  • Heater Wattage (watts)4300
  • Pressure Pump Max Head At 0 Flow (PSI)43
  • Drain ValveYes
  • Display TypeLED
  • Wetted MaterialsSS
  • Power (VAC)208 / 230
  • Power (Hz)60
  • DescriptionIndustrial Recirculator Cooler, 4 kW; 208/230V 60Hz
Reviews
Q&A