Julabo FL20006 Industrial Recirculator Cooler, 20 kW; 208/230V 60Hz

Representative image only.

Julabo FL20006 Industrial Recirculator Cooler, 20 kW; 208/230V 60Hz

Julabo | Mfr: 9666200.16| Item: 1214942

Ideal for electron microscopes, lasers, mills, pilot plants, drying of gases, and general industrial applications

Call For Price

Call For Price

Buy It Together

Current Item

Julabo FL20006 Industrial Recirculator Cooler, 20 kW; 208/230V 60Hz
Julabo FL20006 Industrial Recirculator Cooler, 20 kW; 208/230V 60Hz
1214942

Call For Price
+
Julabo Thermal P60 5L, clear Presto fluid
1214971

₹373,000.00INR / Each
=
Total Price 373000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Working temperature down to -20 deg C
  • Powerful circulating pumps with gauge and by-pass valve to adjust pressure
  • Overload protection for pump motor and cooling unit
  • Black box function with error memory for remote diagnosis
  • Air-cooled model allows movement of unit in laboratory
  • 2 year warranty

More About this Item

Higher cooling capacity makes these recirculators ideal for laboratory and general industrial applications. Easy-to-setup PID temperature control with an LED display and a one point temperature calibration for maximum accuracy. RS232 interface available for temperature data transfer.

These powerful recirculating chillers are ergonomically designed for easy operation. Features include rollers for easy movement; easy filling with fill-level indicator; accessible drain tap; no side vents, so can be placed against other instruments; and removable grid make it easy to keep the condenser clean and running at full cooling capacity. Environmentally-friendly operation with low energy consumption.

Includes two barbed fittings for tubing 1" ID and 6-ft (1.8-m) power cord.

Two year warrantyConformite Europeenne
Specifications
  • Bath TypeRecirculating Chiller
  • Reservoir Capacity (L)30
  • Max Temperature (° C)40
  • Min Temperature (° C)-25
  • Cooling Capacity At -20° C (watts)2500
  • Cooling Capacity At -10° C (watts)6000
  • Cooling Capacity At 0° C (watts)10000
  • Cooling Capacity At 20° C (watts)20000
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)37 2/5
  • Length (in)45 19/64
  • Height (in)63 2/5
  • Pressure Pump Max Head At 0 Flow (PSI)87
  • Drain ValveYes
  • Display TypeLED
  • Wetted MaterialsSS
  • Power (VAC)208 / 230
  • Power (Hz)60
  • DescriptionIndustrial Recirculator Cooler, 20 kW; 208/230V 60Hz
Reviews
Q&A