Julabo CORIO™ B13 Bath Tank, Stainless Steel; 13 L

Representative image only.

Julabo CORIO™ B13 Bath Tank, Stainless Steel; 13 L

Julabo | Mfr: 9903413| Item: 1214707

Large generous opening provides easy access to samples

Call For Price

Call For Price

Buy It Together

Current Item

Julabo CORIO™ B13 Bath Tank, Stainless Steel; 13 L
Julabo CORIO™ B13 Bath Tank, Stainless Steel; 13 L
1214707

Call For Price
+ + =
Total Price 515600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

drain valve.

Key Features

  • Ideally suited for CORIO™ C or CD heating immersion circulators
  • Designed for temperatures up to 150°C
  • 2 year warranty

More About this Item

The Julabo open bath tanks, combined with the Corio™ heating immersion circulators, are ideally suited for controlling liquid media temperature. Generous bath openings provide ready access to samples. Choose from two different tank materials—the transparent polycarbonate baths allow for heating up to 100°C while the stainless steel baths can go up to 150°C.

Two year warrantyConformite Europeenne
Specifications
  • Bath TypeBath Tank
  • Reservoir Capacity (L)13
  • Max Temperature (° C)150
  • Min Temperature (° C)20
  • Width (in)15
  • Length (in)15 3/4
  • Height (in)16 1/2
  • Working Area Depth (in)6
  • Bath Opening Width (InchShort)11 3/4
  • Bath Opening Length (in)7
  • Wetted MaterialsStainless steel
  • DescriptionBath Tank, SS, Up to 150°C; 13 L
Reviews
Q&A