Jeio Tech OS-3000 Dual-Action Shaker, 20 to 500 rpm, 16.1" W × 20.5" D Platform; 120 V

Representative image only.

Jeio Tech OS-3000 Dual-Action Shaker, 20 to 500 rpm, 16.1" W × 20.5" D Platform; 120 V

Jeio Tech | Mfr: AAH3D1265U| Item: 8657828

New user-friendly control panel is easy to read and intuitive to use

₹772,000.00INR / Each

₹772,000.00INR / Each

Buy It Together

Current Item

Jeio Tech OS-3000 Dual-Action Shaker, 20 to 500 rpm, 16.1" W × 20.5" D Platform; 120 V
Jeio Tech OS-3000 Dual-Action Shaker, 20 to 500 rpm, 16.1" W × 20.5" D Platform; 120 V
8657828

₹772,000.00INR / Each
+
Cole-Parmer SH-200D-G-L Large Gyro Rocking Shaker; 230 VAC
5190104

₹154,000.00INR / Each
+ =
Total Price 1024400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

power cord and plug

Key Features

  • Dual-action shaking motion––select either orbital or reciprocating
  • Smooth start/stop function helps prevent spills from flasks or tubes
  • Platform stops where it starts, making repetitive tasks easy
  • Automatic shaking speed adjustment if an unbalanced or excessive workload is detected
  • 18 month warranty

More About this Item

Dual-action shakers have microprocessor PID control enabling reproducible results every time. The user-friendly control panel is easily read with a bright clear screen and the durable membrane touch switch and knob make setting and adjusting the speed simple and easy. Speed can be set and displayed in increments of 1, 5, or 10 depending on user preference.

Maintenance-free motor generates smooth and powerful shaking motion over a wide speed range and under heavy workloads. Built-in protection system from over-current, stalled platform, and audible/visible alarms for shaking speed deviation keep the unit worry free. RS-232 and USB ports provide option for external control and data collection.

Platform and accessories must be purchased separately.

18 Month Warranty
Specifications
  • Orbit Size (in)0.8
  • Orbit Size (mm)19.1
  • Min Speed (rpm)20
  • Max Speed (rpm)500
  • Speed Accuracy (rpm)±1% of set speed (>100rpm) / ±1 (≤100rpm)
  • Max Load (lbs)22
  • Max Load (kg)10
  • CapacityUp to 6L
  • Platform Length (in)13.8
  • Platform Width (in)13.8
  • Platform Length (cm)35
  • Platform Width (cm)35
  • Width (in)16.1
  • Height (in)5.6
  • Depth (in)20
  • Width (cm)40.9
  • Height (cm)14.1
  • Depth (cm)50.8
  • Timer Range1 min. to 999 hr. 59 min
  • DisplayVFD
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)0.6
  • DescriptionDual-Action Shaker, 20 to 500 rpm, 13.8" W × 13.8" D Platform; 120 V
  • Warranty18 months
Reviews
Q&A