J. H. Williams Tool Group 10005MFRMH Micro-Adjustable Click-Type Torque Wrench, 1" Drive, 200-1000 ft lb

Representative image only.

J. H. Williams Tool Group 10005MFRMH Micro-Adjustable Click-Type Torque Wrench, 1" Drive, 200-1000 ft lb

J. H. Williams Tool Group | Mfr: 10005MFRMHW| Item: 1078041

Micro-Adjustable torque wrenches Metal Handle English Scale

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

J. H. Williams Tool Group 10005MFRMH Micro-Adjustable Click-Type Torque Wrench, 1" Drive, 200-1000 ft lb
J. H. Williams Tool Group 10005MFRMH Micro-Adjustable Click-Type Torque Wrench, 1" Drive, 200-1000 ft lb
1078041

Call For Price
+ =
Total Price 21300.00 ADD 2 ITEMS TO CART
Product Description

More About this Item

The metal handle series offers the user a rugged, industrial strength torque wrench able to withstand the rigors of professional use. Handles are lightly knurled for a tough, non-slip grip. There are 34 models of metal handle micrometer adjustable torque wrenches available.

*Dual scale, calibrated dual direction
*Positive lock with spring loaded pull down lock ring
*Fast, accurate and easy to set
*Easy-to-read laser marked scales
*Most feature Quick Release buttons which provide good socket retention as well as easy socket removal
*Accuracy: +/- 4% clockwise +/- 6% CCW of indicated value, CW, from 20% to 100% of full scale
*Meets or exceeds ASME B107.14M-1994, ISO 6789 Standards
*Individually serialized with matching certificate of calibration traceable to N.I.S.T.

Specifications
  • Capacity (N-m)1322
  • Capacity (lb-ft)1000
  • Drive (in)1
  • Length (in)70
  • Capacity1000 ft lb / 1322 N m
  • DescriptionMicro-Adjustable Click-Type Torque Wrench, 1" Drive, 200-1000 ft lb
Reviews
Q&A