Interscience Laboratories BagPage® + 3500 Paddle Blender Bags, 3500 mL Max with Full Filter; 100 Bags Total in Sterile Packs of 10

Representative image only.

Interscience Laboratories BagPage® + 3500 Paddle Blender Bags, 3500 mL Max with Full Filter; 100 Bags Total in Sterile Packs of 10

Interscience Laboratories | Mfr: 123-010| Item: 3685030

One bag to sample, blend, filter, and pipette

₹51,900.00INR / Pkg of 100

₹51,900.00INR / Pkg of 100
PART OF A COMPLETE SYSTEM – GET EVERYTHING YOU NEED
The BagMixer® is the most effective lab blender for microbiological analysis. It guarantees optimal bacterial extraction of solid samples. Thanks to the unique adjustable paddle system, the blending chamber adapts itself perfectly to the nature and the size of the sample and works for any application.

Buy It Together

Current Item

Interscience Laboratories BagPage® + 3500 Paddle Blender Bags, 3500 mL Max with Full Filter; 100 Bags Total in Sterile Packs of 10
Interscience Laboratories BagPage® + 3500 Paddle Blender Bags, 3500 mL Max with Full Filter; 100 Bags Total in Sterile Packs of 10
3685030

₹51,900.00INR / Pkg of 100
+ + =
Total Price 151900.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Minimize cross contamination by using a single bag for multiple processes
  • Full page micro-perforated calibrated filter
  • Multilayer®, reinforced multicoated complex

More About this Item

Use the same bag to sample, blend, filter, and pipette minimizing cross contamination and adding convenience. Choose from a variety of bags to use with your paddle blender. Blending bags are available in various sizes and come with and without filters.

Recommended for solid sample preparation of thick, pasty products and solid sample preparation requiring filtration.
Porosity of the calibrated filter: 280 microns
Max blending volume: 3500 mL
Optimal blending volume: 200 - 3500 mL

Conformite EuropeenneISO9001:2000 Certified Supplier
Specifications
  • Bag TypePaddle Blender Bags
  • Bag Capacity (mL)3500
  • Bag Capacity (L)3.5
  • DescriptionBagpage Paddle Blender Bags, 3500 mL with Full Filter, 100/Pk (in sterile packs of 10)
Reviews
Q&A