Interscience Laboratories 021-110 Paddle Blender; 50 To 400 mL, Fixed Speed, Stainless Steel Door

Representative image only.

Interscience Laboratories 021-110 Paddle Blender; 50 To 400 mL, Fixed Speed, Stainless Steel Door

Interscience Laboratories | Mfr: 021230| Item: 3685010

Adjustable paddles ensure quick and sterile blending of samples

Call For Price

Call For Price

Buy It Together

Current Item

Interscience Laboratories 021-110 Paddle Blender; 50 To 400 mL, Fixed Speed, Stainless Steel Door
Interscience Laboratories 021-110 Paddle Blender; 50 To 400 mL, Fixed Speed, Stainless Steel Door
3685010

Call For Price
+ =
Total Price 59700.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Great for food, pharmaceutical, laboratory, and environmental analyses
  • Fixed speed (8 strokes/sec.)
  • Variable blending time (30 - 210 secs. or open-running)
  • 3 year warranty

More About this Item

The BagMixer® is the most effective lab blender for microbiological analysis. It guarantees optimal bacterial extraction of solid samples. Thanks to the unique adjustable paddle system, the blending chamber adapts itself perfectly to the nature and the size of the sample and works for any application.

The BagMixer® 400 is a powerful and easy-to-use lab blender. When used with a filter-bag, there is no risk of cross-contamination, the blending is accurate, reliable and quick.

Adapted to any kind of application, it is the perfect tool for lab analysis.

Applications:

  • Small samples
  • Food microbiology (BSE tests...)
  • Pre-clinical, pharmaceutical
  • Molecular extraction (proteins, lipids, DNA...)
  • Toxin research (HPLC, GCMS...)

    Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

  • 3 Year WarrantyConformite EuropeenneCanadian Standards AssociationISO9001:2000 Certified Supplier
    Specifications
    • Bag Capacity (mL)400
    • Max Blending Speed (strokes)8
    • Power (VAC)110 / 220
    • Power (Hz)50/60
    • Door TypeStainless Steel
    • Timer (minutes)6
    • Width (in)11
    • Height (in)10
    • Depth (in)15
    • Width (cm)27.9
    • Height (cm)25.4
    • Depth (cm)38.1
    • DescriptionPaddle Blender; 50 To 400 mL, Fixed Speed, Stainless Steel Door
    • Warranty3 year
    Reviews
    Q&A