Interscience Laboratories 161-025 Bagpage Flat Bottom Paddle Blender Bags, 400 mL With Full Filter, 250 microns

Representative image only.

Interscience Laboratories 161-025 Bagpage Flat Bottom Paddle Blender Bags, 400 mL With Full Filter, 250 microns

Interscience Laboratories | Mfr: 161-025| Item: 3685028

One bag to sample, blend, filter, and pipette

₹61,200.00INR / Pkg of 500

₹61,200.00INR / Pkg of 500
PART OF A COMPLETE SYSTEM – GET EVERYTHING YOU NEED
The BagMixer® is the most effective lab blender for microbiological analysis. It guarantees optimal bacterial extraction of solid samples. Thanks to the unique adjustable paddle system, the blending chamber adapts itself perfectly to the nature and the size of the sample and works for any application.

Buy It Together

Current Item

Interscience Laboratories 161-025 Bagpage Flat Bottom Paddle Blender Bags, 400 mL With Full Filter, 250 microns
Interscience Laboratories 161-025 Bagpage Flat Bottom Paddle Blender Bags, 400 mL With Full Filter, 250 microns
3685028

₹61,200.00INR / Pkg of 500
+ + =
Total Price 96000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Minimize cross contamination by using a single bag for multiple processes
  • Full page non-woven calibrated filter
  • Multilayer®, reinforced multicoated complex

More About this Item

Use the same bag to sample, blend, filter, and pipette minimizing cross contamination and adding convenience. Choose from a variety of bags to use with your paddle blender. Blending bags are available in various sizes and come with and without filters.

Recommended for solid sample preparation of thick, pasty products and solid sample preparation requiring filtration
Porosity of the filter < 250 microns

Conformite EuropeenneISO9001:2000 Certified Supplier
Specifications
  • Bag TypePaddle Blender Bags
  • Bag Capacity (mL)400
  • Bag Capacity (L)0.4
  • DescriptionBagpage Flat Bottom Paddle Blender Bags, 400 mL With Full Filter, 250 microns
Reviews
Q&A