Interscience Laboratories 113-510 Paddle Blender Bags, 3500 mL With Side Filter, 100/pack

Representative image only.

Interscience Laboratories 113-510 Paddle Blender Bags, 3500 mL With Side Filter, 100/pack

Interscience Laboratories | Mfr: 113-510| Item: 3685023

One bag to sample, blend, filter, and pipette

₹51,900.00INR / Pkg of 100

₹51,900.00INR / Pkg of 100
PART OF A COMPLETE SYSTEM – GET EVERYTHING YOU NEED
The BagMixer® is the most effective lab blender for microbiological analysis. It guarantees optimal bacterial extraction of solid samples. Thanks to the unique adjustable paddle system, the blending chamber adapts itself perfectly to the nature and the size of the sample and works for any application.

Buy It Together

Current Item

Interscience Laboratories 113-510 Paddle Blender Bags, 3500 mL With Side Filter, 100/pack
Interscience Laboratories 113-510 Paddle Blender Bags, 3500 mL With Side Filter, 100/pack
3685023

₹51,900.00INR / Pkg of 100
+ + =
Total Price 151900.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Minimize cross contamination by using a single bag for multiple processes
  • Ideal for pipetting
  • Multilayer®, reinforced multicoated complex
  • Lateral non-woven filter
  • Rigid and transparent
  • Porosity of the filter < 250 microns

More About this Item

Use the same bag to sample, blend, filter, and pipette minimizing cross contamination and adding convenience. Choose from a variety of bags to use with your paddle blender. Blending bags are available in various sizes and come with and without filters.

Range of sterile sampling bags with a non-woven side-filter.
For any sample preparation requiring filtration (meat, fish analysis)
Recommended for solid sample preparation of fibrous samples(fruits and vegetable analysis)

Conformite EuropeenneISO9001:2000 Certified Supplier
Specifications
  • Bag TypePaddle Blender Bags
  • Bag Capacity (mL)3500
  • Bag Capacity (L)3.5
  • ColorClear
  • DescriptionPaddle Blender Bags, 3500 mL With Side Filter, 100/pack
Reviews
Q&A