Intelli-Mixer IMIX-02 RM-2M Medium Multifunctional Vortex Shaker, 1 to 99 rpm

Representative image only.

Intelli-Mixer IMIX-02 RM-2M Medium Multifunctional Vortex Shaker, 1 to 99 rpm

Intelli-Mixer | Mfr: IMIX-02| Item: 5120221

Rotator, vortex mixer, blotter all in one

₹216,000.00INR / Each

₹216,000.00INR / Each

Buy It Together

Current Item

Intelli-Mixer IMIX-02 RM-2M Medium Multifunctional Vortex Shaker, 1 to 99 rpm
Intelli-Mixer IMIX-02 RM-2M Medium Multifunctional Vortex Shaker, 1 to 99 rpm
5120221

₹216,000.00INR / Each
+ + =
Total Price 257200.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

mix rack, 5-ft (1.5 m) and 12V power adapter.

Key Features

  • 34 modes of operation
  • Cold room safe
  • 3 year warranty

More About this Item

Powered by V-Spin the Intelli-Mixer RM-2 is the latest in cutting-edge science. V-spin harnesses the energy of a stepper motor, allowing for a wide variety of mixing, vibrating, and rotating cycles. Featuring 15 Mix, 12 rocking, 4 blotting and 3 custom modes all in one versitile unit.

Perform a variety of mixing in tubes 0.5 to 50 ml or simultaneously vortex up to 42 eppendorf tubes with 2 different vortex frequencies. Ensure consistant, reliable, and reproducable rocking with a speed controller that automatically alternates between RPM and shakes per minute for precise control. The ultrasonic, vibration blotting modes are specifically designed for western blot protocol. Or design your own custom combination of mixing, rotating and pausing by simply holding the rack in your hand and then rotating it in any direction and at any angle. Every move is saved in the memory for future use.

A variety of accessory attachments are avaiable to make this unit a must have in the lab.

3 Year WarrantyConformite Europeenne
Specifications
  • Degree of Rotation (degrees)360
  • Min Speed (rpm)1
  • Max Speed (rpm)99
  • Tube Size0.5 to 50 mL
  • Width (in)13
  • Height (in)5.25
  • Depth (in)6.75
  • Width (cm)33.02
  • Height (cm)13.335
  • Depth (cm)17.145
  • Min Operating Temperature (° F)50
  • Max Operating Temperature (° F)113
  • Min Operating Temperature (° C)10
  • Max Operating Temperature (° C)45
  • Power (VAC)120 / 230
  • Power (amps)1.5
  • DescriptionRM-2M Medium Multifunctional Vortex Shaker, 1 to 99 rpm
  • Warranty3 year
Reviews
Q&A