InnoCal A2LA ISO17025 Accredited Calibration; Dewpoint to -70°C, 8 Points

Representative image only.

InnoCal A2LA ISO17025 Accredited Calibration; Dewpoint to -70°C, 8 Points

InnoCal | Item: 1750027

Supports calibrations for all types of thermohygrometers

₹99,800.00INR / Each

₹99,800.00INR / Each
Product Description

Key Features

  • Includes a NIST-traceable calibration certificate that establishes traceability to NIST
  • Calibrates hygrometers with 5 to 95% relative humidity and dew point as low as -70°C
  • Services all major brands including Cole-Parmer, Digi-Sense, Extech, Fluke, Oakton, and Vaisala
  • NIST-traceable calibration confirms your purchase meets the manufacturer’s published specification
  • A2LA Accredited Calibration. View our scope of accreditation

More About this Item

All calibration certificates contain as-found and as-left data, estimated measurement uncertainties (EMU), and test uncertainty ratios (TUR) at no additional costs!
EPA, USDA, ISO and GLP/GMPs standards require regular NIST-traceable calibration of all test equipment being used in critical applications. Measurements reported on our reports are traceable to SI units via national standards maintained by NIST and are performed in compliance with ANSI Z540, ISO17025, and MIL-STD-45662A. The results stated in our reports relate only to the items tested or calibrated.

Specifications
  • Calibration TypeA2LA ISO17025 Accredited Humidity
  • System Calibration (Instrument and Probe)Yes
  • Number Of Calibration Test Points3 humidity, 1 temperature, 8 dewpoint readings
  • Calibration Test PointsHumidity points across the range and dewpoint down to -70°C (8 points)
  • Calibration Test Range5 to 95% RH, dewpoint to -70°C
  • DescriptionA2LA ISO17025 Accredited Calibration; Dewpoint to -70°C, 8 Points
Reviews
Q&A