Imada ESL-200 Handheld Digital LED Stroboscope

Representative image only.

Imada ESL-200 Handheld Digital LED Stroboscope

Imada | Mfr: ESL-200| Item: 5350208

LEDs produce an extremely bright, long-lasting light source

₹172,000.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹39,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹172,000.00INR / Each

Buy It Together

Current Item

Imada ESL-200 Handheld Digital LED Stroboscope
Imada ESL-200 Handheld Digital LED Stroboscope
5350208

₹172,000.00INR / Each
+
InnoCal NIST-Traceable Calibration; Stroboscope
1705010

₹37,400.00INR / Each
=
Total Price 209400.00 ADD 2 ITEMS TO CART
Product Description

Includes

carrying case, AC adapter/charger, and NiMH rechargeable battery.

Key Features

  • Push-button operation with x2 and /2 buttons allowing for quick adjustments
  • Stores up to nine flash rates for both FPM and Hz for quick retests
  • Highly stable drift-free operation provides precision accuracy
  • Rugged aluminum housing withstands challenging industrial environments
  • 1 year warranty

More About this Item

The ESL-200 series LED stroboscope features a bright long-lasting LED light source and is designed for measuring rotating as well as reciprocating and linear motion in production, quality control, and preventive maintenance applications. Unit features a wide measuring range, adjustable flash duration functionality for sharper images, and selectable units (FPM or Hz). The ¼”–20 UNC thread allows tripod mounting.

1 Year WarrantyConformite Europeenne
Specifications
  • Min RPM Range (rpm)12
  • Max RPM Range (rpm)150000
  • Min Flash Range (fpm)12
  • Max Flash Range (fpm)150000
  • Display Type5-digit LCD
  • Height (in)3
  • Width (InchShort)7 1/2
  • Depth (in)1 21/64
  • Height (cm)7.6
  • Width (cm)19
  • Depth (cm)3.4
  • DescriptionHandheld Digital LED Stroboscope
  • Warranty1 Year
Reviews
Q&A