IKA ROTAVISC hi-vi II HELI Complete Viscometer Package

Representative image only.

IKA ROTAVISC hi-vi II HELI Complete Viscometer Package

IKA | Mfr: 0010013765| Item: 8305545

Stepless measurement of viscosities

₹1,593,000.00INR / Each

for an additional
₹65,700.00INR / Each
for an additional
₹43,600.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹1,593,000.00INR / Each

Buy It Together

Current Item

IKA ROTAVISC hi-vi II HELI Complete Viscometer Package
IKA ROTAVISC hi-vi II HELI Complete Viscometer Package
8305545

₹1,593,000.00INR / Each
+ +
InnoCal NIST-Traceable Calibration; Viscometer
1710701

₹43,600.00INR / Each
+
IKA T-Spindle Set
8305553

₹242,000.00INR / Each
=
Total Price 2156600.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Standard spindle set (SP7-SP12), a protective bracket, temperature sensor and HELISTAND stand including T-spindle set.

Key Features

  • Four devices for four viscosity ranges
  • Three measuring modes are available for different applications: accurate, balance and fast
  • Ten different programs and ramps can be stored
  • Determines the viscosity of extremely viscous liquids
  • Electrical stand
  • 2 year warranty

More About this Item

The ROTAVISC series determines the liquid viscosity in all areas of application ranging from the laboratory to quality control. With the four ROTAVISC models, measure steplessly from 0.01 to 200 rotations per minute. The rotation rate can be set steplessly over the entire measurement range. This allows stepless programming of a flow curve. Two stand options are available. The basic ROTAVISC package comes with the manual ROTASTAND to ensure perpendicular stability. The height of the viscometer can be adjusted steplessly. The step up from this is the HELI package, which comes with the motorized HELISTAND. The HELISTAND measures the viscosity of highly viscous samples with a high level of reliability. It moves the mounted viscometer and its rotating body slowly and uniformly.

Two year warrantyConformite Europeenne
Specifications
  • Viscosity320,000,000 mPa-s
  • Repeatability±0.2% of full scale range
  • Accuracy±1% of full scale range
  • Viscometer TypeDigital rotational
  • Max Temperature (° C)300
  • Min Temperature (° C)-100
  • Temp Accuracy-100 °C to 150 °C, 0.1 K+tolerance PT 100 (DIN EN 60751 class A)150 °C to 300 °C, 0.2 K+tolerance PT 100 (DIN EN 60751 class A)
  • Min Timer Range (minutes)0
  • Max Timer Range (minutes)6000
  • DisplayTFT LCD
  • OutputUSB, RS 232
  • Rpm0.01 to 200 rpm
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionROTAVISC hi-vi II HELI Complete Viscometer Package
Reviews
Q&A