IKA RC 2 lite Recirculating Chiller, –10 to 20°C; 115V

Representative image only.

IKA RC 2 lite Recirculating Chiller, –10 to 20°C; 115V

IKA | Mfr: 25007939| Item: 2871170

Compact yet powerful recirculating chillers designed for external cooling applications

₹1,130,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹1,130,000.00INR / Each

Buy It Together

Current Item

IKA RC 2 lite Recirculating Chiller, –10 to 20°C; 115V
IKA RC 2 lite Recirculating Chiller, –10 to 20°C; 115V
2871170

₹1,130,000.00INR / Each
+ =
Total Price 1130000.00 ADD 2 ITEMS TO CART
Product Description

Includes

USB cable, two NW 8 fittings, hexagon socket offset screw key, and power cord set.

Key Features

  • Large display for easy setting and viewing of parameters
  • RS-232 and USB interfaces—connect to a PC to control the recirculating chillers
  • Uses environmentally friendly natural refrigerant R290
  • Low filling volume of just one liter allows to reach low temperatures fast
  • Observe the reservoir filling level through the large, illuminated sight glass
  • Quiet operation—51 dB(A) noise level
  • 3 year warranty

More About this Item

Use RC 2 recirculating chillers for fast and efficient cooling of external devices such as rotary evaporators, reflux condensers, and calorimeters. PID temperature control provides excellent accuracy and uniformity. Connect the chiller to a PC via the USB or RS-232 interface; control and monitor with the labworldsoft® laboratory software.

RC 2 lite chiller comes with an environmentally friendly natural refrigerant R290 which significantly increases the efficiency of the chiller while meeting EPA guidelines. With a low filling volume of just one liter, this compact recirculating chiller can quickly reach –10°C.

Set and view actual temperature on the LED display. A large, illuminated sight glass lets you view the filling level. Easily accessible and easy-clean stainless steel mesh filter ensure long life.

The USB driver is uncessary for Windows 10 system. Don't install it for Windows 10 system.

3 Year WarrantyConformite Europeenne
Specifications
  • Bath TypeRecirculating chiller
  • Reservoir Capacity (L)2.5
  • Min Temperature (° C)–10
  • Temperature Accuracy (° C)±0.5
  • Temperature Stability (° C)±0.5
  • Cooling Capacity At -10° C (watts)140
  • Cooling Capacity At 0° C (watts)250
  • Cooling Capacity At 10° C (watts)350
  • Cooling Capacity At 20° C (watts)400
  • Pump TypePressure/suction pump
  • RefrigerantR290
  • Max Flow Rate (L/min)18
  • Max Pump Pressure (mbar)350
  • Width (in)8 7/8
  • Height (in)15 3/16
  • Depth (in)16 15/16
  • Width (cm)22.5
  • Height (cm)38.5
  • Depth (cm)43
  • Temperature ControlPID
  • Temperature SettingButtons
  • Temperature SensorPT 1000
  • Port ConnectionsM16
  • Drain ValveYes
  • InterfaceRS-232 and USB
  • Display TypeLED
  • Wetted MaterialsStainless steel tubing and reservoir
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionRC 2 lite Recirculating Chiller, –10 to 20°C; 115V
  • Warranty3 Years
Reviews
Q&A